Shop All Utility Knife Blades
Victorinox Swiss Army
Swiss Army Knife, Wood, 6-Tool
Mfr # 1.3601.63-X2
Zoro # G0097128
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Stainless Steel
- Color Hardwood (Handle)
- Features Large Blade, Small Blade, Corkscrew, Can Opener, Small Screwdriver, Bottle Opener, Large Screwdriver, Wire Stripper, Reamer, Key Ring, Tweezers, Toothpick
- Handle Material Wood
Product Information
- Brand Victorinox Swiss Army
- MFR # 1.3601.63-X2
- Zoro # G0097128
- UPC # 7611160122742
- Country of Origin Switzerland
- Category Utility Knife Blades
Dimensions
Closed Length | 3 1/2 in |
Open Length/Closed Length | 6-1/4 in /3-1/2 in |
Handle Length | 3 1/2 in |
Size Family | Pocket-Size |
Open Length | 6 1/4 in |
Description
Folding Knife, Closed Length 3 1/2 in, Folding Handle Yes, Handle Color Brown, Handle Length 3 1/2 in, Handle Material Wood, Includes Pocket Clip No, Includes Sheath No, Number of Tools 6, Open Length 6 1/4 in, Primary Tool Knife, Series Hardwood Spartan, Size Family Pocket-Size, Tool Families Included Blade, Corkscrew, Opener, Reamer, Screwdriver, Tweezers, Tool Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 6 3/32 in L (J4990-5MXL)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Transparnt (B-50)
- MICRO 100 Router Diamond Cut (RDB-100)
- STEELMAN 21mm Sleeved Socket (Red) (95615-04)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 7 Functions, Black (0.6223.3B1-X2)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 12 Functions (1.4603-X18)
- VICTORINOX SWISS ARMY Swiss Army Knife, Yellow/Black, 8-Tool (2.4913.SC8-X3)
- VICTORINOX SWISS ARMY Knife Pouch, Nylon, For Swiss Army Knives (4.1099.19)
- VICTORINOX SWISS ARMY Knife, Electrician (0.8120.26-033-X1)
- VICTORINOX SWISS ARMY Swiss Army Knife, Silver, 9-Tool (1.3713.T7-033-X1)
- KLEIN TOOLS Replacement Blade, Cu/Al Cutting Head (BAT207T16)
- Victorinox Swiss Army Utility Knife Blades