Shop All Multi-Tools
Victorinox Swiss Army
Multi-Tool Knife, 9 Tool, 15 Funct, GrnCamo
Mfr # 1.3713.94-X1
Zoro # G5071717
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Color Camouflage (Handle)
- Features Large and Small Blade, Can Opener w/Small Screwdriver, Bottle Opener w/Wire Stripper and Large Screwdriver, Scissors, Wood Saw, Corkscrew, Reamer, Utility Hook, Toothpick, Tweezers, and Key Ring
- Blade Type Drop Point
- Construction High Carbon Stainless Steel
Product Information
- Brand Victorinox Swiss Army
- MFR # 1.3713.94-X1
- Zoro # G5071717
- UPC # 046928535002
- Country of Origin Switzerland
- Category Multi-Tools
Dimensions
Closed Length | 3 1/2 in |
Open Length/Closed Length | 6-1/4 in /3-1/4 in |
Handle Length | 91 mm |
Size Family | Pocket-Size |
Open Length | 6 1/4 in |
Description
The Victorinox Swiss Army Knife is the ideal tool for outdoor activities. It has 15 functions, so you can tackle a wide range of tasks with ease. This multi-tool knife features 15 functions, including pliers, wire cutters and screwdrivers. The stainless steel construction makes it sturdy and durable. Its high carbon stainless steel blade allows you to slice through objects without needing to apply too much pressure. With an open length/closed length of 6 1/4 in./3 1/4 in., this folding knife is easy to store when not in use. If you are looking for a versatile tool that can help with your outdoor activities, the Victorinox Swiss Army Knife is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KNIPEX Screw Extractor Double Edged Set 3 Parts (9R 471 903 3)
- PROSKIT Crimper, D-Sub, Closed Barrel Contacts, (300-015)
- DEWALT D-Handle Base for DW616/618 Routers (DW6183)
- VICTORINOX SWISS ARMY Multi-Tool, 12 Tools (3.0327.U-X2)
- VICTORINOX SWISS ARMY Multi-Tool, 10 Tools, 27 Functions, 4 In, SS (3.0224.L-X3)
- VICTORINOX SWISS ARMY Multi-Tool Kit (1.6795-X4)
- VICTORINOX SWISS ARMY Multi-Tool Knife, 3 Tool, 7 Funct, PinkCamo (0.6223.T5R2-X3)
- VICTORINOX SWISS ARMY Multi-Tool Plier, 4-1/8"Closed L, 39 Tools (3.0236.L)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 12 Functions (0.8463.MW3-X4)
- CHANNELLOCK 87 8.88" Rescue Tool (87)
- Victorinox Swiss Army Multi-Tools