Shop All Multi-Tools
This Product is Discontinued
Victorinox Swiss Army
Multi-Tool Knife, 6 Tools, 12 Func, SS, Red (Discontinued)
Mfr # 57606
Zoro # G4419563
This Product is Discontinued
Key Features
- Type Fishing Set
- Multi Tool Series Fishing Set
- Number of Tools 6
- Closed Length 3-1/2"
- Handle Material Stainless Steel
Product Information
- Brand Victorinox Swiss Army
- MFR # 57606
- Zoro # G4419563
- UPC # 046928576067
- Country of Origin Switzerland
- Category Multi-Tools
Dimensions
Closed Length | 3-1/2" |
Open Length/Closed Length | 3-1/2 in |
Size Family | Pocket-Size |
Open Length | 3 1/2 in |
Description
If you are looking for a versatile multi-tool knife, the Victorinox Swiss Army 57606 Multi-Tool Knife is the tool to have. It is an all-purpose knife that will come in handy for fishing and other outdoor activities. The red multi-tool knife features 6 tools and 12 functions. With high carbon stainless steel construction, this folding knife is built to last. The blade of the multi tool has a drop point design while the handle has a stainless steel construction. If you need a reliable folding knife with multiple functions, then you should get your hands on this Victorinox Swiss Army Multi Tool Knife today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.