Shop All Knives & Cutlery
Victorinox
Shaping Knife, PP, 6-3/8" L, Curved, SS
Mfr # 6.7503
Zoro # G809984751
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Curved
- Overall Length 6 3/8 in
- Dishwasher Safe Yes
- Blade Material Stainless Steel
- Handle Color Black
Product Information
- Brand Victorinox
- MFR # 6.7503
- Zoro # G809984751
- UPC # 7611160003133
- Country of Origin Switzerland
- Category Knives & Cutlery
Dimensions
Overall Length | 6 3/8 in |
Blade Length | 2 3/8 in |
Handle Length | 4 1/4 in |
Details
Item | Shaping Knife |
Blade Type | Curved |
Dishwasher Safe | Yes |
Blade Material | Stainless Steel |
Handle Color | Black |
NSF Certified | No |
Handle Material | Polypropylene |
Edge Style | Smooth Edge |
Knife Type | Shaping Knife |
Forged/Stamped | Stamped |
Number of Implements | 1 |
Finger Guard Included | Yes |
Metal Detectable | Yes |
Description
Shaping Knife, Edge Style Smooth Edge, FDA Compliant Yes, Forged/Stamped Stamped, Knife Type Shaping Knife, Blade Material Stainless Steel, Dishwasher Safe Yes, Handle Color Black, Blade Type Curved, Overall Length 6 3/8 in, NSF Certified No, Handle Material Polypropylene, Blade Length 2 3/8 in, Handle Length 4 1/4 in, Metal Detectable Yes, Number of Implements 1, Finger Guard Included Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI Countertop Nugget Ice Maker and Dispenser, 33 lbs. , Black w/Charcoal Trim (NIMD3314BS-IS)
- VICTORINOX 3 in x 6 in Fish Turner (7.6259.13)
- HENNY PENNY Blade-Fan (39974)
- PREMCO Latch, W/1-1/2" Strike/Ir For - Part# 101S (101S)
- VICTORINOX 9 in Offset Serrated Bread Knife (7.6058.13)
- VICTORINOX 7 1/2 in Serrated Chef Knife (5.2033.19-X1)
- VICTORINOX 6 in Semi-Flexible Boning Knife (5.6203.15)
- VICTORINOX 14 in Sharpening Steel (7.8991.25)
- VICTORINOX 7 1/2 in Chef Knife (5.2003.19)
- VICTORINOX 8 in Chef Knife (5.2063.20-X4)
- DEXTER RUSSELL Hand Held Knife Sharpener 2 Stage (07921)
- Victorinox Knives & Cutlery