Shop All Welding Tips
Victor
Welding Nozzle, Acetylene, Victor 300
Mfr # 0323-0310
Zoro # G5986340
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene, Hydrogen
- Tip Size 2
- Tip Type TE
- Tip Series RTE
- Steel Thickness 1/4 in
Product Information
- Brand Victor
- MFR # 0323-0310
- Zoro # G5986340
- UPC # 716352042468
- Country of Origin Mexico
- Category Welding Tips
Dimensions
Tip Size | 2 |
Size | 2 |
Overall Length | 4 1/2 in |
Description
Welding Nozzle, Compatible Fuel Type Acetylene, Tip Series RTE, Compatible Torch Series 300, Tip Size 2, Compatible Manufacturer Victor, Application Welding, Compatible Torch Manufacturer Part Number 315FC, H 315FC, Flame Type Brazing Long Cone, Fuel Pressure Rating (Maximum) 7 psig, Fuel Pressure Rating (Minimum) 4 psig, Overall Length 4 1/2 in, Oxygen Pressure Rating (Minimum) 3 psig, Tip Angle 65 Degrees
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Standard Duty, TOUGH LOCK Series (403-14-45)
- AMERICAN TORCH TIP Tip, 1-118-4 (1-118-4)
- HELI-TUBE Electric Hot Knife for Cutting Synthetic Materials. (HK-60)
- XTRWELD E6013 3/16 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE6013187-10)
- VICTOR Acetylene Cutting Tip (0331-0013)
- VICTOR Victor 341-0330-0113 2-1-118 Cutting Tip (341-0330-0113)
- VICTOR Cutting Tip, 1-GPN, Propane /Natural Gas (0333-0303)
- VICTOR Cutting Tip, 3-MTH-P, Propylene (0333-0356)
- VICTOR Acetylene Cutting Tip (0330-0012)
- VICTOR Victor 341-0330-0063 2-1-108 Cutting Tip (341-0330-0063)
- VICTOR Cutting Tip, 3 Series, 0 Tip Size (0333-0399)
- Victor Welding Tips