Shop All Calculators
This Product is Discontinued
Victor Technology
Two-Color Compact Printing Calculator (Discontinued)
Mfr # 12082
Zoro # G4256467
This Product is Discontinued
Key Features
- Power Supply AC; Battery
- Weight 1.823 lbs
- Color Black; Red
- Size 6 x 7.5 x 1.5
Product Information
- Brand Victor Technology
- MFR # 12082
- Zoro # G4256467
- UPC # 014751120825
- Country of Origin China
- Category Calculators
Dimensions
Size | 6 x 7.5 x 1.5 |
Details
Item | Two-Color Compact Printing Calculator |
Power Supply | AC; Battery |
Weight | 1.823 lbs |
Color | Black; Red |
Description
Two-Color Compact Printing Calculator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.