Shop All Calculators
Victor Technology
Teacher's Calculator Kit, 8 Digit Pocket Calculator, Set of 10
Mfr # 108TK
Zoro # G5634222
$74.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 8+ Years
- Material plastic, electronics
- Color Blue
- Recommended Grade 3+
- Length 4.8"
Product Information
- Brand Victor Technology
- MFR # 108TK
- Zoro # G5634222
- Country of Origin China
- Category Calculators
Dimensions
Length | 4.8" |
Width | 2.8" |
Height | 0.5" |
Details
Recommended Age | 8+ Years |
Material | plastic, electronics |
Color | Blue |
Recommended Grade | 3+ |
Description
8 digit calculator is perfect for classrooms. Features an extra large display with 14mm digit size. Features basic calculator functions as well as a change sign key, square root key, percent key and 3-key memory. Kit includes 10 calculators in an eco friendly wood caddy. Teachers kit also includes electronic educational materials that you can download and print only what you need for your lesson plans. Protective cover included. 2 year manufacturer warranty. Operates on hybrid power (solar/battery backup).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry-Erase Markers, Fine Point, 4/ST, RD/BE/GN/BK (QRT500110M)
- PENDAFLEX File Folders 8-1/2" x 11", 2/5-Cut Tab, Green, Pk10 (PFX17174)
- UNIVERSAL ONE 3" D-Ring Binder, White (UNV20748)
- INNOVERA Glossy Photo Paper, 7 mil, 8.5 x 11, Glossy White, PK100 (IVR99490)
- VICTOR TECHNOLOGY Calculator, Construction, Converts Dimensions, YW (VCTC5000)
- VICTOR TECHNOLOGY 8-Digit Pocket Calculator, Hybrid Power, 2-1/2"x4-5/8"x1/2", BK (VCT900)
- VICTOR TECHNOLOGY Calculator, Printing, Desktop (1260-3)
- VICTOR TECHNOLOGY Finance Desktop Calculator, LCD, 12 Digits (1560-6)
- VICTOR TECHNOLOGY Metric Conversion Calculator, 10 Digits (907)
- VICTOR TECHNOLOGY Calculator, Desktop, 12 Digits (1200-4)
- CASIO 2Nd Edition Scientific Calc (FX-115ESPLS2-S)
- Victor Technology Calculators