Shop All Calculators
Victor Technology
Portable Calculator, LCD, 10 Digits
Mfr # 1100-3A
Zoro # G2569095
original price:
$17.85
7% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desktop
- Display Digits 10
- Display LCD
- Display Dimensions 1 in H x 3 in W
- Length 5 in
Product Information
- Brand Victor Technology
- MFR # 1100-3A
- Zoro # G2569095
- UPC # 014751110031
- Country of Origin Cambodia
- Category Calculators
Dimensions
Display Dimensions | 1 in H x 3 in W |
Length | 5 in |
Width | 4 1/2 in |
Depth | 1 1/8 in |
Height | 1.1" |
Overall Width | 4 1/2 in |
Overall Height | 1 1/8 in |
Overall Depth | 5 in |
Display Width | 3 in |
Display Height | 1 in |
Details
Item | Desktop Calculator |
Type | Desktop |
Display Digits | 10 |
Display | LCD |
Characteristics | Antimicrobial |
Functions | Automatic Constants, Change Sign, Cost/Sell/Margin, Percentage, Square Root |
Application | Business Calculations |
Power Supply | Battery, Solar |
Product Type | Desktop Calculator |
Features | Independent Tax Key, Memory |
Display Type | LCD |
Display/Print | Display |
Number of Digits Displayed | 10 |
Description
Desktop Calculator, Desktop, Length 5 in, Width 4 1/2 in, Depth 1 1/8 in, Display Digits 10, Display LCD, Display Dimensions 1 in H x 3 in W, Print Speed Not Applicable, Ink Type Not Applicable, Automatic Constants, Change Sign, Cost/Sell/Margin, Percentage, Square Root, Business Calculations, Antimicrobial, Power Supply Battery, Solar
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYNE Newport Plus Double Mail Post - White (5814-W)
- AVERY High Visibility Round Labels with, PK400 (8293)
- SHARPIE Assorted Colors Permanent Marker Set, Ultra Fine Tip, 8 PK (1742025)
- BROTHER Correctable Film Ribbon Black 50K Characters (1030)
- VICTOR TECHNOLOGY 1100-3A Antimicrobial Compact Desktop Calculator, 10-Digit LCD (1100-3A)
- VICTOR TECHNOLOGY CALC, 12DGT, WTR/SHOCKRSISTNT (VCT99901)
- VICTOR TECHNOLOGY 8-Digit Dual Power Pocket Calculator, 2-3/4"x4-1/2"x3/8", BK (VCT908)
- VICTOR TECHNOLOGY 1460-4 Extra Heavy-Duty Printing Calculator, Black/Red Print, 4.6 Lines/Sec (1460-4)
- VICTOR TECHNOLOGY Commercial Calculator, Printing, 9-1/2in.L (1310)
- VICTOR TECHNOLOGY Calculator, Printing, Desktop (1260-3)
- BETTER OFFICE PRODUCTS Ex Large Desktop Calculator, 12-Digit LCD Display, Light Gray, Dual Power W/Included AA Battery (00404)
- Victor Technology Calculators