Shop All Calculators
Victor Technology
Colorful 8 Digit Handheld Calculator, PK3
Mfr # 910
Zoro # G5636557
product price: $22.39
/pk 3, $7.46/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Grade 3+
- Recommended Age 8+ Years
- Color Assorted
- Material plastic, electronics
- Length 4.5"
Product Information
- Brand Victor Technology
- MFR # 910
- Zoro # G5636557
- UPC # 194629036431
- Country of Origin China
- Category Calculators
Dimensions
Length | 4.5" |
Width | 2.3" |
Height | 0.5" |
Details
Recommended Grade | 3+ |
Recommended Age | 8+ Years |
Color | Assorted |
Material | plastic, electronics |
Description
8 digit fun shaped calculator is perfect for school. Features a large LCD display. The calculator includes silver housing, uniquely-shaped rubber keys and a soft grip surround. Assorted fun colors: red, green and blue. Other functions include: 3 key independent memory, square root, change sign and percent keys. Operates on hybrid power (solar/battery backup). 2 year manufacturer's standard warranty. No color choice. Sold as a pack of 3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Gk420D 203Dpi Dt Db9 Db25 (GK42-202510-000)
- HEFTY Slider Bags, 1 qt, 1.5 mil, 4.38" x 8.5", Clear, PK40 (R81240)
- COSCO Stamp Pad, Black, 2 1/2 In W x 2 1/2 L (038865)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Blue, 50PK (84212)
- VICTOR TECHNOLOGY Acrylic Stand, 9 x 11 x 2 in. (LS-125)
- VICTOR TECHNOLOGY 12-Digit Calculator, 2-Color Printing, 6"x8-1/4"x1-3/4", WE (VCT12082)
- VICTOR TECHNOLOGY 12-Digit Calculator, 2-Color Printing, 8"x11"x3", White/Blue (VCT12603)
- VICTOR TECHNOLOGY 8-Digit Pocket Calculator, Hybrid Power, 2-1/2"x4-5/8"x1/2", BK (VCT900)
- VICTOR TECHNOLOGY Pocket Calculator, LCD, 8 Digits (900)
- VICTOR TECHNOLOGY Water-Resistant Calculator (99901)
- CANON MP49-DII 14-Digit Desktop Calculator, Black/Red Print, 4.8 Lines/Sec (8708B001)
- Victor Technology Calculators