Shop All Calculators
Victor Technology
Calculator, Printing, Desktop
Mfr # 1260-3
Zoro # G4991506
original price:
$119.99
5% off
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Printing
- Display Digits 12
- Display Fluorescent
- Print Speed 4.6 Lines/sec
- Display Dimensions 12mm
Product Information
- Brand Victor Technology
- MFR # 1260-3
- Zoro # G4991506
- UPC # 014751126032
- Country of Origin Malaysia
- Category Calculators
Dimensions
Display Dimensions | 12mm |
Length | 11 in |
Depth | 2 3/4 in |
Width | 8 in |
Overall Height | 2 3/4 in |
Overall Width | 8 in |
Display Height | 1/2 in |
Overall Depth | 11 in |
Display Width | 5 in |
Details
Item | Printing Calculator |
Type | Printing |
Display Digits | 12 |
Display | Fluorescent |
Print Speed | 4.6 Lines/sec |
Print Type | 2 Color |
Power Supply | AC Voltage |
Functions | Change Sign, Cost/Sell/Margin, Delta Percent, Grand Total, Item Count, Percentage, Selectable Rounding Switch, Selectable Decimal, Sigma |
Ink Type | Ribbon |
Product Type | Printing Calculator |
Features | Backspace Key, Memory, Independent Tax Key |
Number of Digits Displayed | 12 |
Display Type | Fluorescent |
Display/Print |
Description
Printing Calculator, Printing, Length 11 in, Width 8 in, Depth 2 3/4 in, Display Digits 12, Display Fluorescent, Display Dimensions 12mm, Print Type 2 Color, Print Speed 4.6 Lines/sec, Ink Type Ribbon, Change Sign, Cost/Sell/Margin, Delta Percent, Grand Total, Item Count, Percentage, Selectable Rounding Switch, Selectable Decimal, Sigma, Power Supply AC Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Canon CRG-055 Y L Yellow Toner Cartridge 2,100 Yield (3013C001AA)
- TESTORS Flat Black Enamel Paint Marker 0.3 oz (2549C)
- NEKOOSA DigitalCarbonlessPaper, 8.5x11, PK5 (17393)
- CASE LOGIC Key 15.6" Laptop Backpack Plus (3204194)
- VICTOR TECHNOLOGY 8-Digit Dual Power Pocket Calculator, 2-3/4"x4-1/2"x3/8", BK (VCT908)
- VICTOR TECHNOLOGY Desktop Calculator, 12 Digit, 4.6 LPS (1460-4)
- VICTOR TECHNOLOGY Finance Desktop Calculator, LCD, 12 Digits (1560-6)
- VICTOR TECHNOLOGY 1205-4 Palm/Desktop One-Color Printing Calculator, Black Print, 2 Lines/Sec (1205-4)
- VICTOR TECHNOLOGY Portable Calculator, LCD, 12 Digits (1208-2)
- VICTOR TECHNOLOGY Paper Roll, 2-1/2 in.W, White, PK3 (7050)
- SHARP CALCULATORS Calculator, 12-Digit, Paperless, 7-1/4"Wx9-2/5"Dx2-1/4"H, WE (SHREL1901)
- Victor Technology Calculators