Shop All Calculators
Victor Technology
1240-3A Antimicrobial Printing Calculator, Black/Red Print, 4.5 Lines/Sec
Mfr # 1240-3A
Zoro # G902690702
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Digits 12
- Display Fluorescent
- Includes Paper Roll
- Weight 4.585 lbs
- Size 9 x 12
Product Information
- Brand Victor Technology
- MFR # 1240-3A
- Zoro # G902690702
- UPC # 14751124038
- Country of Origin China
- Category Calculators
Dimensions
Size | 9 x 12 |
Display Characters Height | 15 mm |
Details
Item | Calculators |
Display Digits | 12 |
Display | Fluorescent |
Includes | Paper Roll |
Weight | 4.585 lbs |
Power Supply | AC |
Characteristics | +/- Switch Key, Backspace Key, Cost/Sell/Margin, Double Zero Key, Grand Total Key, Item Count Function, Percent Key(s) |
Color | Black; Red |
Display Notation | Numeric |
Memory | 4-Key |
Display Angle | Fixed |
Description
Victor® 12-digit heavy duty commercial printing calculator. Features a contemporary silver and black styling. Engineered with an antimicrobial agent to reduce the growth of microbes and bacteria on the product that can cause discoloration and odors. Manufactured with recycled plastic. Large fluorescent display. Fast 4.3 lines-per-second 2-color printer. Features include: automatic tax keys, markup/gross profit margin, grand total, delta percent, item count, and backspace key.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Mechanical Pencil, 0.5mm, Smoke, PK2 (PENPD345BP2K6)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 25PK (32422)
- NITE IZE Cell Phone Case, Black, Universal (CCC2W-01-R3)
- AVERY DENNISON Label, 0.75", Round, LBlue, PK1008 (05461)
- VICTOR TECHNOLOGY 1205-4 Palm/Desktop One-Color Printing Calculator, Black Print, 2 Lines/Sec (1205-4)
- VICTOR TECHNOLOGY Metric Conversion Calculator, 10 Digits (907)
- VICTOR TECHNOLOGY 8-Digit Dual Power Pocket Calculator, 2-3/4"x4-1/2"x3/8", BK (VCT908)
- VICTOR TECHNOLOGY Scientific Calculator with 2 Line Display, PK3 (940)
- VICTOR TECHNOLOGY Water-Resistant Calculator (99901)
- VICTOR TECHNOLOGY Portable Desktop Calculator, LCD, 12 Digit (1205-4)
- TEXAS Instruments Scientific Calculator by Instruments (TI30XA)
- Victor Technology Calculators