Shop All Plasma Cutting Systems
Victor
Straight Line Cutting Machine, 115V
Mfr # 0200-0240
Zoro # G5986359
product price: $6,632.99
/ea
Free Shipping & Returns
$6,632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 115 V
- Series Victor VCM
- Rail Length 12 ft.
- Speed Range 1 to 60 in per minute
- For Use With 48RJ39
Product Information
- Brand Victor
- MFR # 0200-0240
- Zoro # G5986359
- UPC # 716352076647
- Country of Origin Mexico
- Category Plasma Cutting Systems
Dimensions
Rail Length | 12 ft. |
Minimum Cutting Circle Diameter | 4 in |
Maximum Cutting Circle Diameter | 96 in |
Details
Item | Straight Line Cutting Machine |
Input Voltage | 115 V |
Series | Victor VCM |
Speed Range | 1 to 60 in per minute |
For Use With | 48RJ39 |
Includes | 1-3/8 in Barrel, Heat Shield, Rigging |
Application | Circle Cutting, Straight Line Cutting |
Included Cutting Torch Manufacturer Part Number | MT 210A |
Compatible Cutting Torch Series | 48RJ39 |
Maximum Travel Speed | 60 in/min |
Control Type | Hand-Adjustment Thumb Screws |
Frequency | 60 Hz |
Maximum Operating Temperature | 300 Degrees F |
Cutting Direction | Circle, Straight Line |
Phase | Single |
Operating Voltage | 115 V |
Description
Straight Line Cutting Machine, Cutting Direction Circle, Straight Line, Maximum Travel Speed 60 in/min, Minimum Cutting Circle Diameter 4 in, Maximum Cutting Circle Diameter 96 in, Compatible Cutting Torch Series 48RJ39, Application Circle Cutting, Straight Line Cutting, Control Type Hand-Adjustment Thumb Screws, Frequency 60 Hz, Included Cutting Torch Manufacturer Part Number MT 210A, Includes 1-3/8 in Barrel, Heat Shield, Rigging, Maximum Operating Temperature 300 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Stick Welder (907810)
- AMERICAN TORCH TIP Nozzle 1.4mm (.055) (0558006014ATTC)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11-45)
- COMPONENT HARDWARE CP Die Cast Mechanical Oven Latch (R35-3105-X)
- VICTOR Automatic Plasma Cutting System, 5/8 In (PT-Cut Master A-120)
- AMICO ELECTRIC 100 Pilot Arc Plasma Cutter Consumables 40-Nozzles 40-Electrodes 10-Cups 10-Guide for CUT-50HF/60HF (AG60HF-100)
- AMICO ELECTRIC 60-Amp 13-Ft. Pro. Non-Touch Pilot Arc Plasma Torch Assembly, For CUT-50HF/60HF & APC-50HF/60HF. (AP-60)
- BAILEIGH INDUSTRIAL BAILEIGH 40" Plasma Cutting Water Table (PT-44AH-W)
- BAILEIGH INDUSTRIAL Plasma Table, 220V, 103" W x 178" D x 59"H (PT-105HD)
- AMICO ELECTRIC 70-Amp Non-touch Pilot Arc Air Plasma Cutter, 100-250V Wide Voltage, 1.2 inch Clean Cut. (APC-70HF)
- LONGEVITY FORCECUT 42i, 40 Amp Auto-Voltage Plasma Cutter (CNC-Ready) (880079)
- Victor Plasma Cutting Systems