Shop All Cutting Torches
Victor
Straight Cutting Torch, 17 L, 90deg. Head
Mfr # 0381-1620
Zoro # G7608632
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and All Fuel Gases With Proper Cutting Tip
- Cuts Up To 5 in
- Welds Up To These are cutting torches only - Can not be used to Oxy/Fuel weld
- Head Angle 90 Degrees
- Length 17 in
Product Information
- Brand Victor
- MFR # 0381-1620
- Zoro # G7608632
- UPC # 716352165549
- Country of Origin Mexico
- Category Cutting Torches
Dimensions
Length | 17 in |
Length (In.) | 17 |
Hose Fitting Size | B |
Overall Length | 17 in |
Inlet Connection Size | 9/16"-18 |
Description
Hand Cutting Torch, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Torch Series ST 900FC, Head Angle 90 Degrees , Overall Length 17 in, Maximum Cutting Thickness 5 in, Inlet Connection Size 9/16 In.-18, Hose Fitting Size B, Weight 3.1 lb, Compatible Cutting Tip Series 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN, Torch Style Victor, Torch Type Handheld
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES FOAM PRE-FILTER (AP-FIL-04-10)
- PUREX Labrynth Pre-Filter F8/F9 Used With FumeCube Max (111124)
- TW EVANS CORDAGE T.W. Evans Cordage 100T1 Solder and Rope Cut Gun, Black (100T1)
- XTRWELD Victor Style Cutt Tip 1-101 SRS 1 PC for Acetylene Size 4 (CTIP1-101-4)
- VICTOR Cutting Torch, Bulldog - HC1151C, 48 Inch OAL (0381-1713)
- VICTOR ST1000FC 21 90 DEG CUTTING T ORCH (0381-1641)
- VICTOR Cutting Torch, Bulldog - HC1101C, 21 Inch OAL (0381-1704)
- VICTOR Cutting Torch, 21 In, Cuts to 5 In (0381-1621)
- VICTOR Cutting Torch, 21 In, Cuts to 8 In (0381-1480)
- VICTOR Straight Cutting Torch, 48 L, 90deg. Head (0381-1502)
- VICTOR Straight Cutting Torch, 21 L, 75 deg. Head (0381-1623)
- Victor Cutting Torches