Shop All Regulators
Victor
Specialty Gas Regulator, Single Stage, CGA-200, 0 to 15 psig, Use With: Acetylene
Mfr # 0781-4240
Zoro # G5099075
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 0 to 15 psig
- Inlet Connection CGA 200
Product Information
- Brand Victor
- MFR # 0781-4240
- Zoro # G5099075
- UPC # 716352593908
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 1 1/2 in |
Overall Length | 6-5/16" |
Body Dia. | 2.25 in |
Body Diameter | 1.25 in |
Hose Fitting Size | A |
Outlet Connection Size | 3/8"-24 |
Inlet Connection Size | 0.965"-14 |
Gauge Diameter | 1 1/2 in |
Description
Specialty Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Acetylene, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Female, Outlet Connection Size 3/8 In.-24, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 200, Hose Fitting Size A, Application HVAC, Light Fabrication
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER WELLER WLBU75 Bevel Soldering Tip, PK3 (WLTSF24IBU75)
- ARCAIR Gouging Torch, with 7ft. Cable (61088007)
- JACKSON SAFETY Welding Helmet Parts Kit HSL-100 HaloX (24550)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25-R)
- VICTOR Welding Tip, 1 Piece, Size 3, Acetylene (0311-0587)
- VICTOR Gas Regulator, Single Stage, CGA-540, 4 to 80 psi, Use With: Oxygen (0781-0027)
- VICTOR Welding Tip, 1 Piece, Size 00, Acetylene (0311-0472)
- VICTOR Gas Regulator, Single Stage, CGA-350, 5 to 150 psi, Use With: Hydrogen (0781-3612)
- VICTOR Gas Regulator, Two Stage, CGA-580, 10 to 200 psi, Use With: Inert (0780-0943)
- VICTOR Cutting Tip, 2 Piece, Size 2, Propane/NG (0333-0304)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 150 psi, Use With: Oxygen (0781-3601)
- Victor Regulators