Shop All Interior Organizers
Victor
Short Knob Lighter, Black/Silver
Mfr # 05140-8
Zoro # G2955662
original price:
$8.39
6% off
new price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal/PVC
- For Use With Automobiles
- Color Black, Silver
- Product Type Lighter Plug
- Number of Connections 1
Product Information
- Brand Victor
- MFR # 05140-8
- Zoro # G2955662
- UPC # 077231051408
- Country of Origin China
- Category Interior Organizers
Dimensions
Details
Item | Short Knob Lighter |
Material | Metal/PVC |
For Use With | Automobiles |
Color | Black, Silver |
Product Type | Lighter Plug |
Number of Connections | 1 |
Ports | 12V Auxiliary Port |
Description
Short Knob Lighter, Product Type Lighter Plug, Number of Connections 1, Cord Length Not Applicable, Color Black, Silver, Ports 12V Auxiliary Port, Includes Not Applicable, Material Metal/PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER FILTER MART F75008K6B Replacement/Interchange Spin-On Filter (MF0058075)
- FUNNEL KING Polypropylene, 16 oz., 6", 5", 1-1/8", Yellow (32027)
- S&G TOOL AID OPEN BARREL CRIMPING TOOL (SG18600)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-47083)
- VICTOR Long Knob Pop Out Lighter, Black/Silver (05142-8)
- VICTOR Long Knob Pop Out Lighter, Black (05162-8)
- VICTOR Short Knob Lighter, Black/Silver (05111-8)
- VICTOR Black Butt Bucket Extinguishing Ashtray (22-5-00370VCT12)
- VICTOR Butt Bucket Ashtray, Black (00370-VCT12)
- BAD DAWG Bad Dawg 693-3716-00 Rear Storage Box-Rh; Lockable For Can-Am Commander And Maverick (693-3716-00)
- BELL Tri-Fold Document Wallet, Black (11003-8)
- Victor Automotive Interior Accessories