Shop All Regulators
Victor
Regulator, Heavy-Duty, High Capacity, Single Stage, Air Gas
Mfr # 0781-1422
Zoro # G511523712
product price: $1,626.99
/ea
Free Shipping & Returns
$1,626.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Victor
- MFR # 0781-1422
- Zoro # G511523712
- Country of Origin United States
- Category Regulators
Description
Victor SR4G Single Stage Heavy-Duty High Pressure Air Piston Regulator offers 100 - 1500 psig of delivery that is perfect for pressure vessel and dead-end testing. Regulator with maximum inlet pressure of 3000 psig features a machined brass body with housing cap and has 2 1/2 brass gauges having brass piston with Delrin cap bushing for smooth adjustments. Regulator comes with 346 CGA inlet connection having bronze sintered filter and 1/4 Swagelok outlet connection with 1/4' stainless tube fitting. 6 X 6 1/4 X 6 1/2 Regulator features a cartridge type seat assembly with PCTFE seat and an external adjustable relief valves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Iron, 250w, 5/8 In, 1000 F (3158X-250)
- MILLER ELECTRIC Electrode, For ICE 60T - 100T/TM, PK5 (212724)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1099)
- HAKKO Desoldering Tweezer Tip, Pointed, 0.5mm (T16-1001)
- VICTOR Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (0781-2401)
- VICTOR Gas Regulator, Single Stage, CGA-320, 0 to 40 psi, Use With: Carbon Dioxide (0781-3642)
- VICTOR Gas Regulator, Single Stage, CGA-510LP, 2 to 40 psi, Use With: Natural Gas, Propane (0781-3631)
- VICTOR Regulator (0781-9410)
- VICTOR Regulators, Single Stage, CGA-580, 1 to 150 psi, Use With: Inert (4000-9389)
- VICTOR Gas Regulator, Single Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-0543)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-320-6)
- Victor Regulators