Shop All Regulators
Victor
Regulator
Mfr # 0781-4227
Zoro # G804262304
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection CGA 540
- Application Hobbyist, HVAC, Light Fabrication
- Duty Rating Light Duty
- Features Compact Design, Ergonomic Color-Coded Adjustment Knob, High Contrast Gauge Face
- Manufacturer Part Number 0781-4227
Product Information
- Brand Victor
- MFR # 0781-4227
- Zoro # G804262304
- UPC # 716352593779
- Country of Origin Mexico
- Category Regulators
Details
Item | Regulator |
Inlet Connection | CGA 540 |
Application | Hobbyist, HVAC, Light Fabrication |
Duty Rating | Light Duty |
Features | Compact Design, Ergonomic Color-Coded Adjustment Knob, High Contrast Gauge Face |
Manufacturer Part Number | 0781-4227 |
Regulator Series | G150 |
Inlet Thread Direction | Right Hand |
Control Type | Knob |
Number of Stages | Single Stage |
Compatible Gas Type | Oxygen |
Inlet Pressure (Maximum) | 3,000 psig |
Operating Temperature (Minimum) | 0 Degrees F |
Operating Temperature (Maximum) | 120 Degrees F |
CGA Number | CGA 540 |
Bonnet Material | Alloy |
Description
Regulator, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type Knob, Manufacturer Part Number 0781-4227, CGA Number CGA 540, Application Hobbyist, HVAC, Light Fabrication, Bonnet Material Alloy, Duty Rating Light Duty, Features Compact Design, Ergonomic Color-Coded Adjustment Knob, High Contrast Gauge Face, Inlet Pressure (Maximum) 3,000 psig, Inlet Thread Direction Right Hand
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX 10' Extension Propane Gas Hose, 350 PSI Rated (24200)
- AMERICAN TORCH TIP Electrode (120178)
- WELLER Chisel Tip Cartridge, WMRP (T0054460899N)
- MAGNAFLUX Magnetic Powders, #2 Yellow, Magnavis, Non-Fluorescent Pail (01-1732-69)
- VICTOR Cutting Tip, 2 Piece, Size 1, Propane/NG (0333-0365)
- VICTOR Gas Regulator, Single Stage, CGA 300, 2 to 15 psi, Use With: Acetylene (0781-3603)
- VICTOR Regulator, Extra High Capacity, Single Stage (0780-0805)
- VICTOR Welding Tip, 1 Piece, Size 0, Acetylene (0311-0473)
- VICTOR Gas Regulator, Single Stage, CGA-350, 5 to 150 psi, Use With: Hydrogen (0781-3612)
- VICTOR Gas Regulator, Single Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-0543)
- VICTOR Cutting Tip, 1 Piece, Size 6, Acetylene (0330-0009)
- Victor Regulators