Shop All Cutting Attachments
Victor
Nozzle, Welding, 4-W-1
Mfr # 0324-0074
Zoro # G1499197
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flame Type Brazing Long Cone
- Series W-1
- Tip Type GPP
- Acetylene Flow 10 to 25 scfh
- Acetylene Pressure 4 to 7 psig
Product Information
- Brand Victor
- MFR # 0324-0074
- Zoro # G1499197
- UPC # 716352036979
- Country of Origin Mexico
- Category Cutting Attachments
Dimensions
Size | 4 |
Tip Size | 4 |
Drill Size | 49 |
Description
Welding Nozzle, Compatible Fuel Type Acetylene, Tip Series W-1, Compatible Torch Series 100, Drill Size 49, Tip Size 4, Minimum Welding Thickness 1/4 in, Maximum Welding Thickness 3/4 in, Minimum Brazing Capacity 3/4 in, Maximum Brazing Capacity 2 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 5KJ42, Compatible Torch Manufacturer Part Number 100 FC, 100FP, 103-01FP, WH350, Flame Type Brazing Long Cone, Fuel Pressure Rating (Maximum) 7 psig
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, 1 Piece, Size 2, Acetylene (0330-0063)
- MAGSWITCH Fixturing Mount, 600 lb. Max. Pull, Steel (8100625)
- JONES STEPHENS 1/4 in. x 3 in. Acid Brush, 144PK (B29699)
- AMERICAN TORCH TIP Cutting Tip, size 2 (106D7-2)
- VICTOR Nozzle, Welding, 00-W-J (0325-0082)
- VICTOR Cutting Attachment, CA1350 (0381-0418)
- VICTOR Nozzle, Welding, 3-W (0323-0122)
- VICTOR Handle, Torch (0382-0032)
- VICTOR Nozzle, Welding, 00-W-1 (0324-0069)
- VICTOR Nozzle, Welding, 2-W-1 (0324-0072)
- POWERWELD Victor Style MD Welding Torch Handle (PW100)
- Victor Cutting Attachments