Shop All Desk Accessories & Organizers
Victor
Midnight Black Desk Organizer with Smartphone Holder, 10 1/2 x 5 1/2 x 4, Wood
Mfr # 9525-5
Zoro # G702684666
product price: $46.75
/ea
$46.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Compartments 6
- Type Multipurpose
- Color Black
- Overall Width 10 1/2"
- Material Wood
Product Information
- Brand Victor
- MFR # 9525-5
- Zoro # G702684666
- UPC # 14751952556
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 10 1/2" |
Height | 4 in |
Width | 10-1/2 in |
Overall Height | 4" |
Depth | 5 1/2" |
Details
Item | Desktop Supplies Organizers |
Number of Compartments | 6 |
Type | Multipurpose |
Color | Black |
Material | Wood |
Weight | 1.6 lbs |
Description
The Victor Midnight Black Collection brings a fresh perspective to desk accessories by offering functional solutions with appealing design elements. The 9525-5 Desk Organizer with Smart Phone Holder provides compartments for small knickknacks and writing utensils, while providing a removable ergonomic system to hold your mobile device. Features sturdy wood construction with a durable double coated matte black finish. Frosted glass windows add a touch of class. Non-slip rubber feet reduce movement and protect your work surface from scratches and scuffs. Convenient 5.5” x 10.4” x 3.5” design creates multiple ways to keep your desk organized. Perfect for use either at home or in the office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Filament, PLA, Black (10551)
- XYRON Lamination Refill, Two-Sided, 5" (DL1601-18)
- RUST-OLEUM Painter's Touch 2X Ultra Cover Gloss Apple Red 12 Oz. Spray (249124)
- TRU RED Large Mastery Journal with Pockets, 1 Subject, Narrow Rule, Black/Red Cover, 10 x 8, 192 Sheets (TR58436)
- VICTOR Desktop Organizer, Silver (S4720)
- VICTOR Desk Organizer, Brown (B9525)
- VICTOR Desk Organizer, Silver (S9525)
- VICTOR Desktop Organizer, Brown (B4720)
- ADVANTUS Grip-A-Strip Display Rail, 12"L, Satin (AVT1025)
- MARTHA STEWART Brody 4 Pack Stackable Plastic Storage Box with Lids Office Desktop Organizers, 6.75 x 5 (GS-BA-YM016-4-CLR-MS)
- FELLOWES Paper Clip Holder (8032801)
- Victor Desk Accessories & Organizers