Shop All Monitor Mounts & Brackets
Victor
Midnight Black Collection Monitor Riser, 13" x 13" x 6.5", Black, Supports 50 lbs
Mfr # 1175-5
Zoro # G306439679
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.5"
- Width 13"
- Material Brushed Metal; Faux Leather; Frosted Glass; Medium-Density Fiberboard (MDF)
- Weight Capacity 50 lb
- Depth 13"
Product Information
- Brand Victor
- MFR # 1175-5
- Zoro # G306439679
- UPC # 14751117559
- Country of Origin China
- Category Monitor Mounts & Brackets
Dimensions
Height | 6.5" |
Width | 13" |
Depth | 13" |
Drawer Dimensions | 9.5 x 9 |
Width (Max) | 13" |
Height (Max) | 6.5" |
Depth (Max) | 13" |
Details
Material | Brushed Metal; Faux Leather; Frosted Glass; Medium-Density Fiberboard (MDF) |
Weight Capacity | 50 lb |
Color | Black |
Item | Workstation Monitor Mounts & Stands |
OEM/Compatible | Compatible |
Shelf Count | 1 |
Series Name | Victor® Midnight Black Collection™ |
Workstation Type | Mobile Workstation; Traditional Desk/Table |
Drawer Count | 1 |
Description
The Midnight Black Collection Monitor Riser is an essential piece for your desk. Raising your computer monitor to a comfortable ergonomic height, the monitor riser will make your days at the computer much more enjoyable. The monitor riser is crafted from sturdy wood, and meant to last on your desk. The brushed metal handles and frosted glass accents make this a piece you will want to proudly display. The large open shelf is perfect for storing papers or larger folders. A large drawer on the bottom is great for storing miscellaneous office accessories. The hand-finished matte black surface completes the overall look for the Midnight Black Collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARKAN MOUNTS Barkan 7 - 12 inch Full Motion - 4 Movement Tablet Mount for Wall & Cabinet 3 lbs (T54)
- MIGHTY MAX BATTERY 12V 5AH Battery for Hopkins Towing Solutions Breakaway Kit - 4 Pack (ML5-12MP4184322)
- TRIPP LITE Tripp Lite U215-002 2-Port USB 2.0 Hi-Speed Sharing Switch for Printer; Scanner& Other (U215-002)
- DRAPER Projector Screens, SP-KPS-I 110 V (121019)
- VICTOR Monitor Riser, White (W1175)
- VICTOR Monitor Riser, Brown (B1175)
- ALLSOP Metal Art ErgoTwin Dual Monitor Stand, Black, Supports 20 lb/Shelf (31883)
- DURABLE OFFICE PRODUCTS Tablet Holder Wall/Cabinet Mount (893523)
- NO SLIP BATHTUB Mount-It MI-1772 32 in. Dual Computer Monitor Mount for LCD; Silver (MI-1772)
- 3M Adjustable Notebook Riser, 13" x 13" x 4"-6", Black, Supports 20 lbs (LX500)
- GLOBAL INDUSTRIAL Power Riser, 96inW x 15inD, Black (254755BK)
- Victor Monitor Mounts & Brackets