Shop All Calculators
Victor
Ink Ribbon for Calculator, Black/Red
Mfr # 7010
Zoro # G4697080
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.5"
- Length 6 yd
- Product Type Ink Ribbon
- Color Black/Red
- Overall Height 1 1/4 in
Product Information
- Brand Victor
- MFR # 7010
- Zoro # G4697080
- UPC # 014751070106
- Country of Origin China
- Category Calculators
Dimensions
Width | 0.5" |
Length | 6 yd |
Overall Height | 1 1/4 in |
Overall Width | 1/2 in |
Overall Depth | 2 1/2 in |
Details
Item | Ink Ribbon |
Product Type | Ink Ribbon |
Color | Black/Red |
Weight | 0.03 lbs |
Compatible Brand | Aurora, Canon, Casio, Innovera, Sharp, Texas Instrument, Victor |
Description
Ink Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SAVER Recycled Legal Ruled Pads, 12PK (NAT00864)
- FLIPSIDE PRODUCTS 20 x 30 3/16 Foam Color Assortment, PK25 (20305)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Light Blue, 1000/Case (G11051B)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Black, 48in x 200ft (0067304)
- VICTOR Antimicrobial Two-Color Printing Calculator, Blue/Red Print, 3 Lines/Sec (1225-3A)
- VICTOR Desktop Calculator, 12-Digit, Wh (6400)
- VICTOR Financial Calculator, 12Digit (6500)
- VICTOR Antimicrobial Pocket Calculator, 8 Digit (900)
- VICTOR Desktop Calculator, Large (6700)
- VICTOR Calculator, Desktop Business, 12 Digits (9700)
- VICTOR TECHNOLOGY 12-Digit Printing Calc., 2-Color Print, 8"x12-1/4"x3-1/4", BK (VCT14604)
- Victor Calculators