Shop All Welding Tips
Victor
Heating Tip, 10 Tip Size, Victor 300
Mfr # 0330-0523
Zoro # G5986325
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Tip Size 10
- Tip Type GPP
- Tip Series MFTA
- Steel Thickness 3 in
Product Information
- Brand Victor
- MFR # 0330-0523
- Zoro # G5986325
- UPC # 716352089418
- Country of Origin Mexico
- Category Welding Tips
Dimensions
Tip Size | 10 |
Size | 10 |
Description
Heating Tip, Compatible Fuel Type Acetylene, Compatible Torch Series HC 1200C, ST 1000FC, ST 2600FC, ST 300FC, ST 400FC, ST 900FC, Tip Series MFTA, Tip Size 10, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Descaling, Paint Burning, Preheating
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Leather Welding Sweatband, EA, Universal (64-1-85)
- VICTOR Regulators, Single Stage, 1/4 in FNPT, 1 to 90 psi, Use With: Non-Corrosive, Non-Toxic (4000-9739)
- HECK INDUSTRIES Bench Beveler, 1/2 HP, 110V (VA-400)
- JUST FOR COPPER Just For Copper Pro Bond (31052)
- VICTOR Victor 341-0330-0063 2-1-108 Cutting Tip (341-0330-0063)
- VICTOR Victor 341-0330-0284 2-1-101-30 Cutting Tip (341-0330-0284)
- VICTOR Victor 341-0330-0199 1-1-101-30 Cutting Tip (341-0330-0199)
- VICTOR Acetylene Cutting Tip (0331-0013)
- VICTOR Cutting Tip, 3 Series, 0 Tip Size (0333-0399)
- VICTOR Cutting Tip, 1 Series, 6 Tip Size (0333-0268)
- POWERWELD Smith Style Cutting Tip, MD, Acetylene, #2 (MC12-2)
- Victor Welding Tips