Shop All Regulators
Victor
Heating Nozzle, 1 Piece, Size 8
Mfr # 0323-0292
Zoro # G7078486
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service LP, Natural Gas, Oxygen and Propane
- Tip Type GPP
- Oxygen Flow 40 to 140 scfh
- Type 1 Piece
- Tip Size 8
Product Information
- Brand Victor
- MFR # 0323-0292
- Zoro # G7078486
- UPC # 716352059473
- Country of Origin Mexico
- Category Regulators
Dimensions
Tip Size | 8 |
Size | 8 |
Description
Heating Nozzle, Compatible Fuel Type Natural Gas, Propane, Propylene, Compatible Torch Series 300, HD 310C, Tip Series MFN, Tip Size 8, Tip Design Tube & Head, Compatible Manufacturer Victor, Application Heat Treating, Priming, Straightening, Compatible Torch Grainger Part Number 25DV27, 25DV28, 5KJ44, Compatible Torch Manufacturer Part Number 315FC, H 315FC, HD 310C, Flame Type Multi-Flame, Maximum Oxygen Flow Rate 140 scfh, Minimum Fuel Pressure Rating 10 psig (Acetylene)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR TECH WELD Contact Tips .035 in. For Tweco 2, 3, 4 & Lincoln Magnum 200, 300, 400 MIG Guns 1435, 25PK (14-35)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.25 In (720)
- XTRWELD ER308LSi .035 x 10Lb. Spool priced per pound AWS A5.9, MIG (SP308LSI035-10)
- HAKKO Nozzle, Round, 1.3mm x 2.6mm (N3-13)
- VICTOR Cutting Tip, 1 Piece, Size 1, Acetylene (0330-0199)
- VICTOR Heating Nozzle, 1 Piece, Size 8, Acetylene (0324-0111)
- VICTOR Flowmeter, Male Inlet, Cylinder Mounting (0781G3656)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-0087)
- VICTOR VICTOR G250 Oxy Single Stage Regulator (0781-9400)
- VICTOR Regulators, Single Stage, CGA 350, 1 to 22 psi, Use With: Hydrogen, Methane (4000-0054)
- GENTEC CHECK VALVES, Check Valve, Regulator Bushing, Fuel (24-CV8RF)
- Victor Regulators