Shop All Cutting Attachments
Victor
Handle, Torch
Mfr # 0382-0032
Zoro # G0720772
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium/Standard Duty
- Length 8 1/2 in
- Gas Service Oxygen and All Fuel Gases with Appropriate Accessories
- Features Built-In Flashback Arrestors - On Most Models, Built-In Reverse Flow Check Valves
- Material Brass
Product Information
- Brand Victor
- MFR # 0382-0032
- Zoro # G0720772
- UPC # 716352153454
- Country of Origin Mexico
- Category Cutting Attachments
Dimensions
Length | 8 1/2 in |
Handle Dia. | 3/4 in |
Length (In.) | 8-1/2 |
Inlet Connection Size | 9/16"-18 |
Hose Fitting Size | B |
Handle Diameter | 3/4 in |
Overall Length | 8 1/2 in |
Description
Torch Handle, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Torch Series 100FC, Hose Fitting Size B, Inlet Connection Size 9/16 In.-18, Overall Length 8 1/2 in, Inlet Connection Gender Male, Inlet Thread Direction Left Hand, Inlet Connection Type UNF, Weight 14 oz, Torch Style Victor, Compatible Heating Tip Series 55-1, MFA-1, MFN-1, Compatible Welding and Brazing Tip Series DFE-1, FE-1, UN-1, W-1, Compatible Cutting Attachment CA 1350, CA 1351, CA 1352
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Glove Back-Hand Pad, 7-1/2" L, 5-1/2" W (15A79)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7018, 10 lb. (ED032589)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002654)
- HOBART WELDING PRODUCTS Protective Welder Cover, For Champion 145 (770714)
- VICTOR Nozzle, Welding, 1-W-1 (0324-0071)
- VICTOR Cutting Attachment, Series 1260 (0381-0162)
- VICTOR Nozzle, Welding, 1-W (0323-0120)
- VICTOR Cutting Tip, 108, 3 Size, Acetylene (0330-0064)
- VICTOR Heating Nozzle, 4-MFA Series (0323-0250)
- VICTOR Nozzle, Welding, 3-W (0323-0122)
- XTRWELD Airco Style Cutt Tip 164 SRS 1 PC for Acetylene Size 1 (CTIP164-1)
- Victor Cutting Attachments