Shop All Gas Welding Outfits
Victor
Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in
Mfr # 0384-0945
Zoro # G5099118
original price:
$352.49
11% off
new price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series G150
- Cuts Up To 1/2 in
- Welds Up To 1/4 in
- Gas Service Acetylene
- Cutting Tips 3 Series
Product Information
- Brand Victor
- MFR # 0384-0945
- Zoro # G5099118
- UPC # 716352593687
- Country of Origin Mexico
- Category Gas Welding Outfits
Dimensions
Gauge Size | 1-1/2" |
Hose Fitting Size | A |
Hose Length | 12.5 ft |
Description
Gas Welding Outfit, Compatible Fuel Type Acetylene, Kit Series G150, Torch Handle Model J-28, Cutting Attachment Manufacturer Part Number CA1260, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number 0-W-J, 2-W-J, Regulator CGA Number (Fuel) CGA 200, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size A, Hose Length 12.5 ft, Product Type Portable Torch & Tip Kit, Torch Style Victor, Includes Check Valve, Goggles, Striker, Tank Key
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER WELLER Multi-Funct Solder Iron (WLBU75)
- AMERICAN TORCH TIP Tig Torch, 150 Amp (17F)
- BLUE DEMON Carbon Steel, TIG Weld Rod, 0.045"x36", 1lb (ER70S2-045-01T)
- HOBART WELDING PRODUCTS 14-1/2" Stick Electrode 1/8" Dia., AWS E6011, 50 lb. (S112244-G31)
- VICTOR Cutting Outfit, Journeyman Select EDGE 2.0 Series, Natural Gas, Propane (0384-2088)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 1/4 in (0384-2125)
- VICTOR Cutting Outfit, Journeyman Select EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2081)
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2110)
- VICTOR Cutting Outfit, Journeyman Select EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2083)
- VICTOR Cutting Outfit, Journeyman Select EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2082)
- FORNEY Heavy Duty Oxygen-Acetylene Deluxe Victor style Cutting, Brazing and Welding Kit with Regulators (1710)
- Victor Gas Welding Outfits