Shop All Gas Welding Outfits
Victor
Gas Welding Outfit, EDGE Series, Natural Gas, Oxygen and Propylene, Propane, Welds Up To 3 in
Mfr # 0384-2132
Zoro # G6546887
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series EDGE
- Cuts Up To 8 in
- Welds Up To 3 in
- Gas Service Natural Gas, Oxygen and Propylene, Propane
- Head Angle 90 Degrees
Product Information
- Brand Victor
- MFR # 0384-2132
- Zoro # G6546887
- UPC # 716352603980
- Country of Origin Mexico
- Category Gas Welding Outfits
Dimensions
Hose Length | 20 ft |
Hose Fitting Size | B |
Description
Gas Welding Outfit, Compatible Fuel Type Propane, Propylene, Kit Series Contender Edge 2.0, Torch Handle Model WH 315FC+, Cutting Tip Manufacturer Part Number 1-GPN, 1-GPP, Cutting Attachment Manufacturer Part Number CA2460, Head Angle 90 Degrees , Heating Nozzle Manufacturer Part Number 8T55, Regulator CGA Number (Fuel) CGA 510, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Hose Length 20 ft, Product Type Combination Torch & Tip Kit, Torch Style Victor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS ESt, 5 lb. (41R173)
- HARRIS Flowmeter Regulator, Two Stage, CGA-580, 0 to 4000 psi, Use With: Argon, Helium (356-Ar/He-580)
- HI TEMP Welding Blanket, 5 ft. W, 6 ft., Red (R51-5X6-32-B)
- FORNEY Pipe Wrap Straight Edge (70815)
- VICTOR Cutting Outfit, Cutter EDGE 2.0 Series, Acetylene (0384-2120)
- VICTOR Cutting Outfit, Journeyman Select EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2081)
- VICTOR Cutting Outfit, Journeyman II EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2110)
- VICTOR Cutting Outfit, Journeyman Select EDGE 2.0 Series, Acetylene, Welds Up To 3 in (0384-2083)
- VICTOR Gas Welding Outfit, EDGE Series, Oxygen and Acetylene, Welds Up To 1/4 in (0384-2125)
- VICTOR Gas Welding Outfit, G150 Series, Acetylene, Welds Up To 1/4 in (0384-0946)
- UNIWELD Flame Barrier (FB12)
- Victor Gas Welding Outfits