Shop All Regulators
Victor
Gas Regulator, Two Stage, CGA-510, 2 to 15 psi, Use With: Acetylene
Mfr # 0781-5230
Zoro # G7042497
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Stages Two Stage
- Delivery Pressure Range 2 to 15 psi
- Inlet Connection CGA 510
- Outlet Connection 9/16"-18 M LH
Product Information
- Brand Victor
- MFR # 0781-5230
- Zoro # G7042497
- UPC # 716352564151
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 1 1/2 in |
Overall Length | 4-1/2" |
Body Dia. | 4.72 in |
Inlet Connection Size | 0.885"-14 |
Gauge Diameter | 1 1/2 in |
Body Diameter | 4.72 in |
Outlet Connection Size | 9/16"-18 |
Overall Depth | 4.72 in |
Overall Width | 6.85 in |
Overall Height | 4.4 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Two Stage, Compatible Gas Type Acetylene, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.885 In.-14, Outlet Pressure (Maximum) 15 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 510
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Contact Tip, 0.045, Miller, PK10 (RAD64002907)
- AMERICAN BEAUTY TOOLS Soldering Iron, Heavy-Duty, 60 Watts, 8in L (3112 120-60)
- XTRWELD ER4043 3/64 x 1Lb. Spool AWS A5.10, MIG GMAW (SP4043046-1)
- BLUE DEMON SS Arc, Welding Electrode, 1/8"x14", 5lb. (E330-125-05)
- VICTOR Brazing Nozzle (0387-0039)
- VICTOR Regulator/Flowmeter, Flowmeter, Argon, Carbon Dioxide Gas (0781-2808)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-3602)
- VICTOR Flowmeter, Three Stage, 1/4 in MNPT, 25 psi, Use With: Argon, Helium (1000-0182)
- VICTOR Tip Accessory, 1 Piece, Size 20 (0311-0232)
- VICTOR Welding Tip, 1 Piece, Size 2, Acetylene (0311-0475)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 500 psi, Use With: Argon, Helium, Nitrogen (614-03090000)
- Victor Regulators