Shop All Regulators
Victor
Gas Regulator, Single Stage, CGA-580, 5 to 150 psi, Use With: Inert
Mfr # 0781-3609
Zoro # G1566533
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Service Inert
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 5 to 150 psi
- Inlet Connection CGA 580
Product Information
- Brand Victor
- MFR # 0781-3609
- Zoro # G1566533
- UPC # 716352599641
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 4-3/4" |
Body Dia. | 3.64 in |
Outlet Connection Size | 5/8"-15 |
Overall Height | 4 in |
Overall Depth | 4 in |
Gauge Diameter | 2 1/2 in |
Overall Width | 6 in |
Body Diameter | 3.64 in |
Inlet Connection Size | 0.965"-14 |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 4,000 psig, Number of Stages Single Stage, Compatible Gas Type Argon, Helium, Nitrogen, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 150 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-15, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 580, Application General Purpose
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Knife Blade, 4.7mm x 11mm (T15-KL)
- CHEMTRONICS Desoldering Wick, 25 ft., 10, Copper, Rosin (10-25L)
- GENTEC Flashback Arrestor For Regulators (FA5RPR)
- BLACK SWAN Screen Cloth 1-1/2" x 10 yds. (10025)
- VICTOR Heating Nozzle, 1 Piece, Size 8, Acetylene (0324-0111)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 60 psi, Use With: Liquefied Propane (0781-3606)
- VICTOR Regulator (0781-9433)
- VICTOR Regulator, Flowmeter, Medium-Duty, Argon, Helium Gas (0781-1153)
- VICTOR Gas Regulator, Single Stage, CGA-580, 500 psi, Use With: Inert (0781-9135)
- VICTOR Welding Tip, 1 Piece, Size 10, Acetylene (0311-0593)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-346, 0 to 125 psi, Use With: Medical Air (KH1069)
- Victor Regulators