Shop All Regulators
Victor
Gas Regulator, Single Stage, CGA-510LP, 5 to 125 psi, Use With: Natural Gas, Propane
Mfr # 0781-3632
Zoro # G6563422
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Natural Gas, Propane
- Stages Single Stage
- Inlet Connection CGA 510
- Outlet Connection 9/16"-18 M LH
- Gauge Size 2 in
Product Information
- Brand Victor
- MFR # 0781-3632
- Zoro # G6563422
- UPC # 716352604079
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 in |
Body Dia. | 3.6 in |
Inlet Connection Size | 0.965"-14 |
Body Diameter | 3.6 in |
Outlet Connection Size | 9/16"-18 |
Gauge Diameter | 2 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Propane, Propylene, Control Type Knob, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.965 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Neoprene, CGA Number CGA 510, Application General Purpose, Body Diameter 3.6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Inlet Guide 2 and 4 Roll, V & U-Grooved, V-Knurled, U-Cogged (056192)
- MILLER ELECTRIC Plasma Torch Kit, For Torches ICE 80C/T (222942)
- WESTWARD Auto Dark Welding Helmet, Shade 4, 9-13, Blue/Red/White (22XX42)
- H&S AUTOSHOT Starter Kit Plus Stud Welder Kit (4550)
- VICTOR Gas Regulator, Single Stage, CGA-510LP, 2 to 40 psi, Use With: Natural Gas, Propane (0781-3631)
- VICTOR Heating Nozzle, 1 Piece, Size 15 (0323-0304)
- VICTOR Regulators, Single Stage, CGA 350, 1 to 22 psi, Use With: Hydrogen, Methane (4000-0054)
- VICTOR Gas Regulator, Single Stage, CGA-580, 100 to 1500 psi, Use With: Argon, Helium, Nitrogen (0781-1428)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (0781-0527)
- VICTOR Gas Regulator, Single Stage, CGA-580, 5 to 125 psi, Use With: Inert (0781-0528)
- VICTOR Gas Regulator, Single Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-0543)
- Victor Regulators