Shop All Regulators
Victor
Gas Regulator, Single Stage, CGA-510, 5 to 125 psi, Use With: Liquefied Propane
Mfr # 0781-0595
Zoro # G7567077
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Liquefied Propane
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 5 to 125 psi
- Inlet Connection CGA 510
Product Information
- Brand Victor
- MFR # 0781-0595
- Zoro # G7567077
- UPC # 716352017718
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 2 1/2 in |
Overall Length | 7-1/4" |
Outlet Connection Size | 9/16"-18 |
Overall Depth | 5.13 in |
Overall Height | 7 in |
Inlet Connection Size | 0.885"-14 |
Overall Width | 7.25 in |
Gauge Diameter | 2 1/2 in |
Description
Gas Regulator, Maximum Gauge Outlet Pressure 400 psig, Number of Stages Single Stage, Compatible Gas Type Propane, Propylene, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Female, Inlet Connection Size 0.885 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Diaphragm Material Stainless Steel, CGA Number CGA 510, Application Cutting, Heating, Welding
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Twin Welding Hose Assembly, 5/16" x 25', Grade R (PW516-25)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (376-6X8)
- POWERWELD Airco Style Cutting Tip, LP Propane/Natural Gas, #1 (261-1)
- WESTWARD Welding Table, 40 in. W x 24 in. D (30PA41)
- VICTOR Welding Tip, 1 Piece, Size 0, Acetylene (0311-0473)
- VICTOR Cutting Tip, 1 Piece, Size 0, Acetylene (0330-0109)
- VICTOR Gas Regulator, Single Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-9134)
- VICTOR Gas Regulator, Single Stage, CGA-510, 4 to 80 psi, Use With: Liquefied Propane (0781-0098)
- VICTOR Gas Regulator, Two Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-5223)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 40 psi, Use With: Liquefied Propane (0781-0589)
- VICTOR Heating Nozzle, 1 Piece, Size 12, Acetylene (0323-0261)
- Victor Regulators