Shop All Regulators
This Product is Discontinued
Victor
Flowmeter Regulator, Single Stage, CGA-580, 25 psi, Use With: Argon, Carbon Dioxide (Discontinued)
Mfr # 0781-2743
Zoro # G7605841
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Service Argon, Carbon Dioxide
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 25 psi
- Inlet Connection CGA 580
Product Information
- Brand Victor
- MFR # 0781-2743
- Zoro # G7605841
- UPC # 716352117388
- Country of Origin Mexico
- Category Regulators
Dimensions
Gauge Size | 25 psi |
Overall Length | 7-1/4" |
Inlet Connection Size | 5/8"-14 |
Outlet Connection Size | 5/8"-18 |
Description
Flowmeter Regulator, Compatible Gas Type Argon, Carbon Dioxide, Mounting Type Cylinder, Inlet Connection Gender Female, Inlet Thread Direction Right Hand, Inlet Connection Size 5/8 In.-14, Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 25 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18, Outlet Connection Type UNF, Argon Flow Rate (Maximum) 50 scfh, Carbon Dioxide Flow Rate (Maximum) 38 scfh, Number of Stages Single Stage
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.