Shop All Regulators
Victor
Flowmeter, Male Inlet, Cylinder Mounting
Mfr # 0781G3656
Zoro # G309615919
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application MIG/TIG Welding
- Diaphragm Material Fabric-Reinforced Neoprene
- Standards ETL Listed, UL Standard 252
- Features Accurate, Consistent Flow Delivery Over the Life of the Cylinder, Back Pressure Compensated, External Self-Reseating Pressure Relief Valve (not Designed to Protect Downstream Equipment), Ideal for all Applications where Superior Dependability is Needed, Precision Needle Valve, Ensuring an Accurate Flow Rate, Even when Exceeding 50 cfh, Safety Overpressure Burst Mechanism Built into Flow Tube for Added Safety, Sintered Inlet Filter - Bronze
- Body Material Brass
Product Information
- Brand Victor
- MFR # 0781G3656
- Zoro # G309615919
- Country of Origin Mexico
- Category Regulators
Dimensions
Inlet Connection Size | 0.960"-14(CGA 580) |
Outlet Connection Size | 5/8"-18 (CGA 032/022) |
Gauge Diameter | 1 1/2 in |
Description
Flowmeter Regulator, Compatible Gas Type Argon, Carbon Dioxide, Mounting Type Cylinder, Inlet Connection Gender Male, Inlet Thread Direction Right, Inlet Connection Size 0.960 In.-14(CGA 580), Inlet Connection Type NGO, Maximum Inlet Pressure 3,000 psig, Outlet Pressure (Maximum) 3,000 psig, Outlet Connection Gender Female, Outlet Connection Size 5/8 In.-18 (CGA 032/022), Outlet Connection Type UNC, Argon Flow Rate (Maximum) 70 cfh, Carbon Dioxide Flow Rate (Maximum) 70 cfh
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, .045" Dia., 33lb (7724)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (288725)
- XTRWELD SELECT 308L-16 Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack (SE308L16062-1DP)
- ALLEGRO INDUSTRIES Nova 3Helmet w/Cooler (NV30-00HC)
- VICTOR Cutting Tip, 1 Piece, Size 0, Acetylene (0330-0109)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 60 psi, Use With: Liquefied Propane (0781-3606)
- VICTOR Gas Regulator, Single Stage, CGA-580, 5 to 150 psi, Use With: Inert (0781-3609)
- VICTOR Regulator (0781-9430)
- VICTOR Flowmeter, Female Inlet, Cylinder Mounting (0781G3659)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 40 psi, Use With: Liquefied Propane (0781-0589)
- FORNEY Regulator with 10ft Hose, CGA-580, 5/8 in NPT (85662)
- Victor Regulators