Shop All Tire Inflation Kits
Victor
Dual Foot Tire Press Gauge, 10 to 120 psi
Mfr # 00896-8
Zoro # G1084142
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Truck Tires
- Includes (4) Valve Caps
- Material Chrome
- Max. Air Pressure 120 psi
- Features Straight-On and 30 Degree Reverse Chuck
Product Information
- Brand Victor
- MFR # 00896-8
- Zoro # G1084142
- UPC # 077231008969
- Country of Origin China
- Category Tire Inflation Kits
Dimensions
Overall Length | 5 1/2 in |
Details
Used For | Truck Tires |
Includes | (4) Valve Caps |
Material | Chrome |
Max. Air Pressure | 120 psi |
Features | Straight-On and 30 Degree Reverse Chuck |
Pressure Range | 10 to 120 psi |
Item | Dual Foot Tire Pressure Gauge |
Product Type | Tire Pressure Gauge |
Finish | Chrome |
Maximum Operating Air Pressure | 120 psi |
Tire Pressure Calibration Increments | 2 psi |
Gauge Type | Pencil |
Minimum Operating Air Pressure | 10 psi |
Description
Dual Foot Tire Pressure Gauge, Product Type Tire Pressure Gauge, Gauge Type Pencil, Material Chrome, Overall Length 5 1/2 in, Tread Depth Calibration Increments Not Applicable, Tire Pressure Calibration Increments 2 psi, Minimum Operating Air Pressure 10 psi, Maximum Operating Air Pressure 120 psi, Includes (4) Valve Caps, Features Straight-On and 30 Degree Reverse Chuck, Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Wire Asy, Wpt1188 (WPT1188)
- AISIN Engine Coolant Thermostat, THT-019 (THT-019)
- A & I PRODUCTS Tensioner, Belt 8" x4" x3" (A-RE52490)
- LISLE Universal Lift Support Clamp (44870)
- VICTOR Pencil Tire Press Gauge, 10 to 50 psi (00876-8)
- MILTON Tire Tread Depth Gage, PK100 (448BK)
- MILTON INDUSTRIES Kwik-Grip Safety Air Chuck (MILS696)
- KEN-TOOL T43D TRUCK/HEAVY DUTY TIRE IRON (KT39810)
- TRUCKSPEC Tire Gauge, 10 to 150 psi Pressure Range (JL-5018)
- AMFLO Inflator Gauge W/Dual Chuck (101HD)
- TITAN 20-Piece Pencil Tire Gauge 10-120 PSI, Counter Display (34026-20)
- Victor Tire Inflation Kits