Shop All Regulators
Victor
Cutting Tip, 2 Piece, Size 5, Propane/NG
Mfr # 0333-0307
Zoro # G7016344
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service LP, Natural Gas, Oxygen and Propane
- Steel Thickness 4 in to 5 in
- Oxygen Flow 330 to 360 scfh
- Type 2 Piece
- Flame Type Medium Preheat
Product Information
- Brand Victor
- MFR # 0333-0307
- Zoro # G7016344
- UPC # 716352030168
- Country of Origin Mexico
- Category Regulators
Dimensions
Size | 5 |
Tip Size | 5 |
Kerf Width | 0.14 in |
Description
Cutting Tip, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 1-GPN, Tip Size 5, Tip Design Two Piece, Minimum Cutting Thickness 4 in, Maximum Cutting Thickness 5 in, Compatible Cutting Torch Series HC 1100C, HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Double Cylinder Cart, Med Range, 14" Wheel (782439)
- BLUE DEMON Cast Iron, Weld Electrode, Ni99, 1/8X14, 5lb (ENI99-125-05)
- POWERWELD Tweco Style Ground Clamp, 500A (GCT-500)
- AMERICAN TORCH TIP Nozzle (020647ATTC)
- VICTOR Welding Tip, 1 Piece, Size 0, Acetylene (0311-0473)
- VICTOR Regulators, Single Stage, CGA-580, 1 to 150 psi, Use With: Inert (4000-9389)
- VICTOR Regulator, Light-Duty, Single Stage (0781-2743)
- VICTOR Cutting Tip, 2 Piece, Size 2, Propane/NG (0333-0304)
- VICTOR Heating Tip Accessory, 1 Piece, Size 8 (0311-0241)
- VICTOR Regulator, Flowmeter, Medium-Duty, Air, Nitrogen Gas (1000-0268)
- POWERWELD Single Stage HD Oxygen Regulator (OR400)
- Victor Regulators