Shop All Welding Tips
Victor
Cutting Tip, 1 Series, 8 Tip Size
Mfr # 0333-0270
Zoro # G5986307
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Propylene
- Tip Type GPP
- Tip Series 1-GPP
- Steel Thickness 6 in
- Series 1 Series
Product Information
- Brand Victor
- MFR # 0333-0270
- Zoro # G5986307
- UPC # 716352047180
- Country of Origin Mexico
- Category Welding Tips
Dimensions
Tip Size | 8 |
Size | 8 |
Kerf Width | 0.14 in |
Description
Cutting Tip, Compatible Fuel Type Propylene, For Torch Type Handheld, Machine, Tip Series 1-GPP, Tip Size 8, Tip Design Two Piece, Maximum Cutting Thickness 12 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY TechSwabs, Absorb-Tip, 7/16 x 6 In, PK50 (2302-50)
- MILLER ELECTRIC Stick Welder, Maxstar 161 S Series, 240 (907709001)
- GLOVES IN A BOTTLE SHIELDING LOTION 8OZ 1PK (GIAB8OZMSTR)
- AMERICAN TORCH TIP Cutting Tip, size 0 (144-0)
- VICTOR Cutting Tip, 3-GPP, Propylene (0333-0265)
- VICTOR Cutting Tip, 1 Series, 6 Tip Size (0333-0268)
- VICTOR Cutting Tip, 1-118-4, Acetylene (0330-0114)
- VICTOR Cutting Tip, 6-GPN, Propane/Natural Gas (0333-0308)
- VICTOR Acetylene Cutting Tip (0331-0016)
- VICTOR Victor 341-0331-0017 4-3-101 Cutting Tip (341-0331-0017)
- UNIWELD Brazing Tip, 5 Flame (MTF-5)
- Victor Welding Tips