Shop All Regulators
Victor
Cutting Tip, 1 Piece, Size 4, Acetylene
Mfr # 0330-0531
Zoro # G6818777
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Series 1 Series
- For Use With Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
- Fuel Pressure 5 to 12 psig
- Oxygen Flow 270 to 320 scfh
Product Information
- Brand Victor
- MFR # 0330-0531
- Zoro # G6818777
- UPC # 716352098809
- Country of Origin Mexico
- Category Regulators
Dimensions
Size | 4 |
Tip Size | 4 |
Kerf Width | 0.12 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101-L, Tip Size 4, Tip Design One Piece, Maximum Cutting Thickness 3 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO Nozzle, Threaded Flush, 0.625 in., PK2 (12401855)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2752)
- WELLER Threaded Needle, 16 G, 1/2 In L, PK50 (KDS1612P)
- WELLER Threaded Needle, 22 G, 1/2 In L, PK50 (KDS2212P)
- VICTOR Cutting Tip, 1 Piece, Size 0, Acetylene (0330-0003)
- VICTOR Gas Regulator, Single Stage, CGA-580, 100 to 1500 psi, Use With: Argon, Helium, Nitrogen (0781-1428)
- VICTOR Gas Regulator, Single Stage, CGA-540, 2 to 60 psi, Use With: Oxygen (0781-3600)
- VICTOR Brazing Nozzle (0387-0039)
- VICTOR Welding Tip, 1 Piece, Size 3, Acetylene (0311-0587)
- VICTOR Gas Regulator, Single Stage, CGA-580, 5 to 150 psi, Use With: Inert (0781-3609)
- VICTOR Cutting Tip, 1 Piece, Size 6, Acetylene (0330-0009)
- Victor Regulators