Shop All Regulators
Victor
Cutting Tip, 1 Piece, Size 1, Acetylene
Mfr # 0330-0199
Zoro # G7026311
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Acetylene Pressure 3 to 5 psig
- Tip Type GPP
- Cuts To (In.) 3/4"
- Size 1
Product Information
- Brand Victor
- MFR # 0330-0199
- Zoro # G7026311
- UPC # 716352109420
- Country of Origin Mexico
- Category Regulators
Dimensions
Size | 1 |
Tip Size | 1 |
Kerf Width | 0.07 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101-30, Tip Size 1, Tip Design One Piece, Maximum Cutting Thickness 3/4 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Armature (ARM-607)
- HI TEMP Welding Blanket, 147.6 ftW, 5.08 ft, White (UN51-61-24)
- TECHSPRAY Foam Swab, Arrow Tip, Polypropylene, PK1000 (2309-1000)
- HAKKO Soldering Tip, Chisel, 3.2mm x 10mm (T15-DL32)
- VICTOR Regulators, Two Stage, CGA-580, 1 to 150 psi, Use With: Inert (4000-9364)
- VICTOR Regulator, Heavy-Duty, High Capacity, Single Stage (0781-1470)
- VICTOR Regulator, Flowmeter, Medium-Duty, Air, Nitrogen Gas (1000-0268)
- VICTOR Regulators, Single Stage, CGA-580, 1 to 150 psi, Use With: Inert (4000-9389)
- VICTOR Regulator (0781-9430)
- VICTOR Cutting Tip, 1 Piece, Size 6, Acetylene (0330-0535)
- VICTOR Gas Regulator, Single Stage, CGA-580, 100 to 1500 psi, Use With: Argon, Helium, Nitrogen (0781-1428)
- Victor Regulators