Shop All Cutting Torches
Victor
Cutting Attachment, Heavy Duty, 10" L
Mfr # 0381-1930
Zoro # G1566658
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Any Fuel gas
- Cuts Up To 8 in
- Head Angle 75 Degrees
- Length 10 in
- Material Stainless Steel/Brass
Product Information
- Brand Victor
- MFR # 0381-1930
- Zoro # G1566658
- UPC # 716352599955
- Country of Origin Mexico
- Category Cutting Torches
Dimensions
Length | 10 in |
Overall Length | 10 in |
Details
Item | Cutting Attachment |
Gas Service | Any Fuel gas |
Cuts Up To | 8 in |
Head Angle | 75 Degrees |
Material | Stainless Steel/Brass |
Duty Rating | Heavy Duty |
Torch Handle | All Victor Style 300 Series |
Tip Type | Cutting |
Finish | Polished Brass, Stainless Steel |
For Use With | Victor 300 Series Welding Handle |
Series | Victor 2460 Series |
Features | Improved Head Durability, Preheat Control Valve Flow, Improved Access and Reparability of Mixer with Single Nut Removal, Superior Cutting Oxygen Valve with Improved Control, Internal Connection Snap Ring Prevents Coupling Nut Sliding and Exposure to O-Rings for Reduced Damage, Universal Gas Mixer to Use with Any Fuel Gas |
Tip Series | 1 Series |
Maximum Cutting Thickness | 8 in |
Body Finish | Polished Brass |
Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
Compatible Torch Handle Manufacturer Part Number | WH 315FC+ |
Torch Style | Victor |
Weight | 15 oz |
Compatible Cutting Tip Series | 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN |
Cutting Attachment Series | CA 2461+ |
Body Material | Stainless Steel/Brass |
Description
Cutting Attachment, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Attachment Series CA 2461+, Head Angle 75 Degrees , Overall Length 10 in, Maximum Cutting Thickness 8 in, Weight 15 oz, Torch Style Victor, Compatible Cutting Tip Series 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN, Compatible Torch Handle Manufacturer Part Number WH 315FC+
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting And Welding Outfit, Journeyman Series, Acetylene (0384-0807)
- WELLER Soldering Tip, RT5MS Needle, 5/32in. (T0054461999N)
- ARC-ZONE Red TIG Rod Storage Container, Pro Series (A-RGD36RD-PRO)
- VESTIL Welding Cylinder Torch Cart (CYL-E-FF)
- VICTOR Machine Cutting Torch, 14 Inch OAL (0380-0217)
- VICTOR Cutting Torch, Bulldog - HC1151C, 48 Inch OAL (0381-1713)
- VICTOR Cutting Torch, VanGuard ST 2670FC, Straight, Heavy-Duty (0381-1506)
- VICTOR Straight Cutting Torch, 17 L, 90deg. Head (0381-1620)
- VICTOR Straight Cutting Torch, 36 L, 75 deg. Head (0381-1625)
- VICTOR Straight Cutting Torch, 21 L, 180deg. Head (0381-1484)
- HOT MAX TORCH KIT HD CUTTING VICTOR STYLE (VHD-1)
- Victor Cutting Torches