Shop All Cutting Torches
Victor
Cutting Attachment, Heavy Duty, 10" L
Mfr # 0381-1928
Zoro # G1566630
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Any Fuel gas
- Cuts Up To 8 in
- Head Angle 90 Degrees
- Length 10 in
- For Use With Victor 300 Series Welding Handle
Product Information
- Brand Victor
- MFR # 0381-1928
- Zoro # G1566630
- UPC # 716352599948
- Country of Origin Mexico
- Category Cutting Torches
Dimensions
Length | 10 in |
Overall Length | 10 in |
Details
Item | Cutting Attachment |
Gas Service | Any Fuel gas |
Cuts Up To | 8 in |
Head Angle | 90 Degrees |
For Use With | Victor 300 Series Welding Handle |
Duty Rating | Heavy Duty |
Series | Victor 2460 Series |
Torch Handle | All Victor Style 300 Series |
Finish | Polished Brass, Stainless Steel |
Tip Type | Cutting |
Features | Improved Head Durability, Preheat Control Valve Flow, Improved Access and Reparability of Mixer with Single Nut Removal, Superior Cutting Oxygen Valve with Improved Control, Internal Connection Snap Ring Prevents Coupling Nut Sliding and Exposure to O-Rings for Reduced Damage, Universal Gas Mixer to Use with Any Fuel Gas |
Tip Series | 1 Series |
Material | Stainless Steel/Brass |
Maximum Cutting Thickness | 8 in |
Body Finish | Polished Brass |
Body Material | Stainless Steel/Brass |
Compatible Fuel Type | Acetylene, Natural Gas, Propane, Propylene |
Compatible Cutting Tip Series | 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN |
Torch Style | Victor |
Compatible Torch Handle Manufacturer Part Number | WH 315FC+ |
Weight | 15 oz |
Cutting Attachment Series | CA 2460+ |
Description
Cutting Attachment, Compatible Fuel Type Acetylene, Natural Gas, Propane, Propylene, Cutting Attachment Series CA 2460+, Head Angle 90 Degrees , Overall Length 10 in, Maximum Cutting Thickness 8 in, Weight 15 oz, Torch Style Victor, Compatible Cutting Tip Series 1-101, 1-101-30, 1-101-L, 1-108, 1-112, 1-118, 1-200, 1-207, 1-218, 1-244, 1-303MP, 1-318MP, 1-BTMP, 1-BTN, 1-CSN, 1-GPN, 1-GPP, 1-GTB, 1-HPN, 1-HPP, 1-MCN, Compatible Torch Handle Manufacturer Part Number WH 315FC+
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC ArcArmor (R) Polycarbonate Plate with Cover Plate, Shade 10 (222003)
- MILLER ELECTRIC Pistol Grip Gun, Spoolmatic, 15 ft Cable (195156)
- WELLER Rubber Cap For Luer Slip/ No153 Type Tip (T982)
- CONTINENTAL Twin Line Welding Hose, 3/8", 100 ft. (TWR-06-100BB)
- VICTOR HD Welding Handle, 9" L, 7/8" Handle Dia. (0382-0093)
- VICTOR Straight Cutting Torch, 36 L, 90deg. Head (0381-1496)
- VICTOR Cutting Torch, 21 In, Cuts to 5 In (0381-1621)
- VICTOR Straight Cutting Torch, 17 L, 90deg. Head (0381-1620)
- VICTOR Cutting Attachment, Heavy Duty, 10" L (0381-1930)
- VICTOR Straight Cutting Torch, 36 L, 90deg. Head (0381-1624)
- SMITH EQUIPMENT Machine Torch, 13-3/4 In L (SC772A)
- Victor Cutting Torches