Shop All Regulators
Victor
Brazing Nozzle
Mfr # 0387-0043
Zoro # G2038741
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Oxygen Pressure 4 to 7 psig
- Series J Series
- Soft Solder Tube Cap. 3/4" to 1-3/4" or 19mm to 44mm
- Size 3
Product Information
- Brand Victor
- MFR # 0387-0043
- Zoro # G2038741
- UPC # 716352156202
- Country of Origin Mexico
- Category Regulators
Dimensions
Size | 3 |
Tip Size | 3 |
Description
Brazing Nozzle, Compatible Fuel Type Acetylene, Tip Series W-J, Compatible Torch Series J, Tip Size 3, Minimum Brazing Capacity 3/4 in, Maximum Brazing Capacity 1 3/4 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 5GEJ9, 5KJ44, Compatible Torch Manufacturer Part Number J-28, J-40, Flame Type Brazing Long Cone, Fuel Pressure Rating (Maximum) 6 psig, Fuel Pressure Rating (Minimum) 3 psig, Maximum Oxygen Flow Rate 8 scfh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD Regulator (RMC2)
- AMERICAN TORCH TIP Nozzle 5/8", 1/8" Recess, Pk2 (HD24L-62)
- WELLER Soldering Tip (CT6E8)
- MILLER ELECTRIC Engine Driven Welder, Trailblazer(R) 325 Series, Electric Start, 23 hp, Gas, 12,000 W Peak (907798002)
- VICTOR Regulator (0781-9410)
- VICTOR Welding Tip, 1 Piece, Size 00, Acetylene (0311-0472)
- VICTOR Cutting Tip, 1 Piece, Size 6, Acetylene (0330-0009)
- VICTOR Gas Regulator, Single Stage, CGA-580, 200 to 3000 psi, Use With: Argon, Helium, Nitrogen (0781-1448)
- VICTOR Gas Regulator, Single Stage, CGA-350, 5 to 150 psi, Use With: Hydrogen (0781-3612)
- VICTOR Regulators, Single Stage, CGA 320, 1 to 150 psi, Use With: Carbon Dioxide (4000-0053)
- TURBOTORCH Torch Tip, Swirl (0386-0105)
- Victor Regulators