Shop All Regulators
Victor
Brazing Nozzle
Mfr # 0387-0042
Zoro # G1081665
product price: $54.05
/ea
$54.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Acetylene Pressure 3 to 5 psig
- Type Oxy-Acetylene
- Soft Solder Tube Cap. 1/2" to 1-1/2" or 12mm to 38mm
- Silver Solder Tube 1/2" to 1-1/2" or 12mm to 38mm
Product Information
- Brand Victor
- MFR # 0387-0042
- Zoro # G1081665
- UPC # 716352156196
- Country of Origin Mexico
- Category Regulators
Dimensions
Size | 2 |
Tip Size | 2 |
Description
Brazing Nozzle, Compatible Fuel Type Acetylene, Tip Series W-J, Compatible Torch Series J, Tip Size 2, Minimum Brazing Capacity 1/2 in, Maximum Brazing Capacity 1 1/2 in, Compatible Manufacturer Victor, Application Brazing, Welding, Compatible Torch Grainger Part Number 5GEJ9, 5KJ44, Compatible Torch Manufacturer Part Number J-28, J-40, Flame Type Brazing Long Cone, Fuel Pressure Rating (Maximum) 5 psig, Fuel Pressure Rating (Minimum) 3 psig, Maximum Oxygen Flow Rate 6 scfh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Hand Crank 1-4Inx100Ft Twin-Line -Less Hose (170-112WL-1-100)
- MOTOR GUARD Draw Pins, 2mm (545)
- POWERWELD Harris Style Heating Tip, Size #1 (J-63-1)
- SAFETUBE Wall Rack for 40" TIG Rod Canister (1205490)
- VICTOR Cutting Tip, 1 Piece, Size 4, Acetylene (0330-0531)
- VICTOR Gas Regulator, Two Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-5230)
- VICTOR Gas Regulator, Single Stage, CGA-300, 2 to 15 psi, Use With: Acetylene (0781-0583)
- VICTOR Regulators, Single Stage, CGA-580, 1 to 150 psi, Use With: Inert (4000-9389)
- VICTOR Regulator, Line, Extra Heavy-Duty, Inert Gas (0780-1221)
- VICTOR Brazing Nozzle (0387-0041)
- HARRIS Flowmeter Regulator, Single Stage, CGA-320, 0 to 4000 psi, Use With: Carbon Dioxide (355-CD-320)
- Victor Regulators