Shop All Welding Tips
Victor
Acetylene Cutting Tip
Mfr # 0331-0014
Zoro # G3430822
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Tip Type GPP
- Tip Series 3-101
- Steel Thickness 3/4 in
- Series 3 Series
Product Information
- Brand Victor
- MFR # 0331-0014
- Zoro # G3430822
- UPC # 716352034784
- Country of Origin Mexico
- Category Welding Tips
Dimensions
Tip Size | 1 |
Size | 3-101-1 |
Kerf Width | 0.07 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 3-101, Tip Size 1, Tip Design One Piece, Maximum Cutting Thickness 3/4 in, Compatible Cutting Attachment CA 1260, CA 1350, CA 1351, CA 1352, CA 24709, CA 411-3, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance, Flame Type Light to Medium Preheat, Fuel Flow Rate 8 to 13 scfh (Acetylene), Kerf Width 0.07 in, Maximum Cutting Speed 21 in/min, Minimum Cutting Speed 17 in/min
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36" Brazing Filler Metals 3/32" Dia., AWS A5.8, PK40 (30AC77)
- LINCOLN ELECTRIC LINCOLN Air-Cooled TIG Torch (K1782-16)
- WELLER Wxp 120 Soldering Iron (T0052920199N)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E6011, 10 lb. (E6011-532-10)
- VICTOR Acetylene Cutting Tip (0331-0009)
- VICTOR Acetylene Cutting Tip (0331-0015)
- VICTOR Acetylene Cutting Tip (0331-0013)
- VICTOR Welding Nozzle, Acetylene, Victor 300 (0323-0310)
- VICTOR Victor 341-0330-0063 2-1-108 Cutting Tip (341-0330-0063)
- VICTOR Cutting Tip, 1-118-4, Acetylene (0330-0114)
- POWERWELD Smith Style Cutting Tip, MD, Acetylene, #4 (MC12-4)
- Victor Welding Tips