Victor

Acetylene Cutting Tip


product price: $21.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Gas Service Oxygen and Acetylene
  • Tip Type GPP
  • Tip Series 1-101
  • Steel Thickness 3/8 in to 1/2 in
  • Series 1 Series
See all product information

Product Information

  • Brand Victor
  • MFR # 0330-0012
  • Zoro # G1745877
  • UPC #
    716352116435
  • Country of Origin Mexico
  • Category Welding Tips

Dimensions

Tip Size 0
Size 1-101-0
Kerf Width 0.06 in

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 0, Tip Design One Piece, Minimum Cutting Thickness 3/8 in, Maximum Cutting Thickness 1/2 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.