Shop All Welding Tips
Victor
Acetylene Cutting Tip
Mfr # 0330-0002
Zoro # G3079903
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Oxygen and Acetylene
- Tip Type GPP
- Tip Series 1-101
- Steel Thickness 2 in to 2 1/2 in
- Series 1 Series
Product Information
- Brand Victor
- MFR # 0330-0002
- Zoro # G3079903
- UPC # 716352116589
- Country of Origin Mexico
- Category Welding Tips
Dimensions
Tip Size | 3 |
Size | 1-101-3 |
Kerf Width | 0.11 in |
Description
Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-101, Tip Size 3, Minimum Cutting Thickness 2 in, Maximum Cutting Thickness 2 1/2 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Fabrication, Repair and Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD ADAPTOR FOR WH350 TO USE TYPE17 TIPS (F15)
- BLUE DEMON Alum, Bronze, A2 Welding Wire, 1/8X36"X10lb (ABA2-125-10T)
- ROBOVENT Cartridge Filter, 13.9 in Dia, 26 in H (PL-14D26-A15-SF)
- BERNARD Welding Gun, Air Cooled, Miller, 400A (Q4015MP3EMQ)
- VICTOR Acetylene Cutting Tip (0330-0012)
- VICTOR Acetylene Cutting Tip (0330-0006)
- VICTOR Acetylene Cutting Tip (0330-0005)
- VICTOR Cutting Tip, 1 Series, 10 Tip Size (0333-0331)
- VICTOR Cutting Tip, 1 Series, 8 Tip Size (0333-0270)
- VICTOR Victor 341-0330-0005 1-1-101 Cutting Tip (341-0330-0005)
- ZORO SELECT Welding Tip (1-118-4)
- Victor Welding Tips