Shop All Hydraulic Gear Pumps
Vickers
Single Vane Pump, 35 gpm, 6.83 cu. in./rev
Mfr # 02-137129-1
Zoro # G3004611
product price: $1,579.99
/ea
Free Shipping & Returns
$1,579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Displacement 6.83 cu in/rev
- Shaft Size 1 in
- Shaft Style Keyed
- Mount Type SAE C 2 Bolt Flange
- Max. Pressure 2,500 psi
Product Information
- Brand Vickers
- MFR # 02-137129-1
- Zoro # G3004611
- Country of Origin United States
- Category Hydraulic Gear Pumps
Dimensions
Shaft Size | 1 in |
Shaft Outer Diameter | 1 in |
Media Intake Connection Size | 2 in |
Discharge Connection Size | 1 1/4 in |
Description
Single Vane Pump, Flow Rate - Maximum 35 gpm, Displacement per Revolution 7.4 cu in/rev, Media Intake Connection Size 2 in, Discharge Connection Size 1 1/4 in, Discharge Connection Type Flange, Rotation CW, Mounting Type SAE 4 Bolt Flange, Shaft Type Keyed, Motor Speed - Maximum 1,800 RPM, Shaft Outer Diameter 1 in, Operating Pressure - Maximum 2,500 psi, Media Intake Connection Type SAE Code 61 Flange, Motor Speed - Minimum 600 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3201FG-N02-07S)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (UCF210-31)
- ARO Pneumatic Oil Filter, 3/4 In. NPT, 216 cfm (F35352-310)
- TRITAN Metric Tapered Roller Bearing, 35mm Bore Dia., 72mm Outside Dia., 18.25mm Width (30207)
- VICKERS Gear Pump, Displacement 0.4, GPM 5.3, Right (26001-RZJ)
- VICKERS Single Vane Pump, 50 gpm, 9.85 cu. in./rev (02-137144-1)
- VICKERS Vane Pump, 3 gpm @ 1200 rpm and 100 psi (382077-3)
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi (372639-3)
- VICKERS Single Vane Pump, 21 gpm, 4.13 cu. in./rev (02-137117-1)
- VICKERS Gear Pump, Displace 0.66, GPM 8.9, Right (26004-RZG)
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 13.6 GPM (1003754)
- Vickers Hydraulic Gear Pumps