Shop All Hydraulic Pressure Relief Valves
Vickers
Relief Valve, 7/8-14 In UNF-2B Port
Mfr # CS-03-F50
Zoro # G1105517
original price:
$807.87
6% off
new price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 1500 to 3000 psi
- Port Size - Hydraulic Valves 7/8"-14 UNF
- Max. Flow - Hydraulic Valves 45 gpm
- Body Material - Hydraulic Valves Cast Iron
- Max. Flow 45 GPM
Product Information
- Brand Vickers
- MFR # CS-03-F50
- Zoro # G1105517
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 7/8"-14 UNF |
Port Size | 7/8-14 UNF-2B |
Overall Height | 2.1 in |
Height (In.) | 2.1 |
Overall Width | 6.6 in |
Width (In.) | 6.6 |
Overall Length | 5.6 in |
Length (In.) | 5.6 |
Port Connection Size | 7/8 in |
Description
Adjustable Relief Valve, Pressure - Maximum 3,000 psi, Flow Rate - Maximum 45 gpm, Body Material Cast Iron, Pressure - Minimum 1,500 psi, Port Connection Type SAE 45 Degrees Flare, Port Connections Inlet, Outlet, Fluid Viscosity - Maximum Not Applicable, Port Connection Gender Female, Flow Rate - Minimum 45 gpm, Pressure Setting - Maximum 3,000 psi, Overall Width 6.6 in, Port Connection Size 7/8 in, Actuation Mechanism Pressure, Includes Seals Seals Not Included, Overall Height 2.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON IND INCOM Compact Safety Lever Blo-Gun (S-148)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-50-51)
- MAIN FILTER Hydraulic Filter, replaces WIX D44B10GV, Pressure Line, 10 micron, Outside-In (MF0060374)
- LEGACY 10' POLY RECOIL (LP1410AFZ)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-B50)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-C50)
- VICKERS Relief 500-2000Psi Other Hydraulic Valve (CG 10 C 30)
- WATTS 740-3/4-50 0382328 Relief Valve (740-3/4-50)
- ENERPAC Relief Valve Assy (CJ160900W)
- PARKER Hydraulic Valve, Relief, 100-3045psi (R4V065B310A1)
- PARKER Valve, Differential Relief, 20 GPM Max (RDH103S50)
- Vickers Hydraulic Valves