Shop All Hydraulic Pressure Relief Valves
Vickers
Relief Valve, 7/8-14 In UNF-2B Port
Mfr # CS-03-B50
Zoro # G1408215
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Range - Hydraulic Valves 125 to 1000 psi
- Port Size - Hydraulic Valves 7/8"-14 UNF
- Max. Flow - Hydraulic Valves 45 gpm
- Body Material - Hydraulic Valves Cast Iron
- Overall Length 5.6 in
Product Information
- Brand Vickers
- MFR # CS-03-B50
- Zoro # G1408215
- Country of Origin United States
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 7/8"-14 UNF |
Overall Length | 5.6 in |
Port Size | 7/8-14 UNF-2B |
Width (In.) | 6.6 |
Overall Height | 2.1 in |
Overall Width | 6.6 in |
Height (In.) | 2.1 |
Length (In.) | 5.6 |
Port Connection Size | 7/8 in |
Description
Adjustable Relief Valve, Pressure - Maximum 1,000 psi, Flow Rate - Maximum 45 gpm, Body Material Cast Iron, Pressure - Minimum 125 psi, Port Connection Type SAE 45 Degrees Flare, Port Connections Inlet, Outlet, Fluid Viscosity - Maximum Not Applicable, Port Connection Gender Female, Flow Rate - Minimum 45 gpm, Pressure Setting - Maximum 1,000 psi, Overall Width 6.6 in, Port Connection Size 7/8 in, Actuation Mechanism Pressure, Includes Seals Seals Not Included, Overall Height 2.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0535)
- PIX Belt, BX Cogged, 21/32 x 198 in. OC (BX195)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 7/16" (L0957/16)
- ENERPAC VA2, VALVE 3-WAY AIR REM MTD (VA2)
- VICKERS Relief 500-2000Psi Other Hydraulic Valve (CG 10 C 30)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-C50)
- VICKERS Relief Valve, 7/8-14 In UNF-2B Port (CS-03-F50)
- PARKER GRESEN Pressure Relief Valve, Hydraulic (RP51A-3000)
- ENERPAC Relief Valve (P181190W)
- PARKER GRESEN Pressure Relief Valve, SAE 12 (RPL-12-A)
- WATTS 740-1 1/4-30 Relief Valve (740-1)
- Vickers Hydraulic Valves