Shop All Hydraulic Power Units
This Product is Discontinued
Vickers
Power Unit, 5 hp, 460VAC, 1630 psi (Discontinued)
Mfr # 4995505
Zoro # G2146621
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Power Source - Power Units AC Power
- Voltage 230/460V AC
- Nominal Flow 4.5 gpm
- Max. Pressure 1,630 psi
- Reservoir Capacity 10 gal
Product Information
- Brand Vickers
- MFR # 4995505
- Zoro # G2146621
- Country of Origin United States
- Category Hydraulic Power Units
Dimensions
Overall Length | 21 in |
Overall Height | 29 in |
Overall Width | 14 in |
Description
Hydraulic Power Unit, Circuit Design Single or Double Acting, Power Source - Power Units AC Power, 5 hp HP, RPM 1,800 RPM, 230/460V AC, 50/60 Hertz, Number of Phases 3, Full Load Amps 14.6/7.3, Pump Stage 1, Max. Pressure 1,630 psi, Nominal Flow 4.5 gpm, Reservoir Capacity 10 gal, Overall Length 21 in, Overall Width 14 in, Overall Height 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.