Shop All Hydraulic Control Valves
Vickers
Hydraulic Valve, Solenoid, 4 Way, 110-120V
Mfr # 02-144984
Zoro # G7114138
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 10.0 gpm
- Max. Pressure - Hydraulic Valves 5,075 psi
- Center Position - Hydraulic Valves Tandem
Product Information
- Brand Vickers
- MFR # 02-144984
- Zoro # G7114138
- Country of Origin India
- Category Hydraulic Control Valves
Dimensions
NFPA Size | D03 |
Height (In.) | 3.6 in |
Width (In.) | 2 in |
Size | D03 |
Length (In.) | 8.6 in |
Overall Width | 2 in |
Overall Length | 8.6 in |
Overall Height | 3.6 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 10 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 110/120V AC, Port Connections Tank, Center Position Tandem Center, Series DG4V, Actuation Mechanism Electrical, Holding Current 0.34 A, Overall Height 3.6 in, Standards ISO 4401-03, Electrical Connection Type Flying Lead Wired Terminal Block and 1/2 in NPT Wired Housing, Frequency 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 15.75 inch OD (4B154SF)
- STONER Heavy Duty Silicone Mold Release, 12 oz. (E208)
- DANA U-JOINT KIT (PREMIUM SPL 1330) GREASEABLE (5-1330-1X)
- WESTAR Engine Mount - Front Right, EM-9345 (EM-9345)
- VICKERS 5000PSI 120V-AC HYDRAULIC DIRECTIONAL CONTROL VALVE (DG4V-3S-2N-M-FPBWL-B5-60)
- VICKERS Hydraulic Valve, 4 Way, Closed, 110-120VAC (859176)
- VICKERS 10-30Psi Hydraulic Pressure Control Valve (RG 06 X2 30)
- VICKERS SYSTEMSTAK 4570PSI HYDRAULIC FLOW CONTROL VALVE (DGMFN-5-Y-A2W-B2W-30)
- VICKERS Hydraulic Valve, 4 Way, Open, 24VDC (869575)
- VICKERS Hydraulic Valve, 4 Way, Open, 110-120VAC (879279)
- PRECISION INSTRUMENT PIC HYDRAULIC SERVO VALVE (504F-320L-30-21-301)
- Vickers Hydraulic Valves