Shop All Hydraulic Control Valves
Vickers
Hydraulic Valve, 4 Way, Tandem, 12VDC
Mfr # 02-144974
Zoro # G0098209
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Valve Ways and Positions 4-Way/3-Position
- Max. Flow - Hydraulic Valves 10.0 gpm
- Max. Pressure - Hydraulic Valves 5,075 psi
- Center Position - Hydraulic Valves Tandem
Product Information
- Brand Vickers
- MFR # 02-144974
- Zoro # G0098209
- Country of Origin India
- Category Hydraulic Control Valves
Dimensions
NFPA Size | D03 |
Width (In.) | 2 in |
Size | D03 |
Height (In.) | 3.6 in |
Length (In.) | 8.6 in |
Overall Height | 3.6 in |
Overall Length | 8.6 in |
Overall Width | 2 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 10 gpm, NFPA Size D03, Number of Positions Three Positions, Pressure - Maximum 5,075 psi, Valve Control Directional Control, Number of Ways Four-Way, Voltage 12V DC, Port Connections Tank, Center Position Tandem Center, Series DG4V, Actuation Mechanism Electrical, Holding Current 1.5 A, Overall Height 3.6 in, Standards ISO 4401-03, Electrical Connection Type Flying Lead Wired Terminal Block and 1/2 in NPT Wired Housing, Overall Length 8.6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 50mm, 303 SS (MSP-50-SS)
- DYNAMIC FLUID COMPONENTS Dynamic Hydraulic Gear Pump 1.52 cu.in/rev, 5/8 Dia. Straight Shaft (GP-F20-25-P-A)
- CLIMAX METAL PRODUCTS Keyless Locking Assembly, Shaft Dia. 17mm (C801M-017)
- WEG 3-Phase General Purpose Motor, 50 HP, 326TS Frame, 230/460V AC Voltage, 3,550 Nameplate RPM (05036ET3E326TS-W22)
- VICKERS Hydraulic Valve, 4 Way, Open, 110-120VAC (879279)
- VICKERS 110V-AC HYDRAULIC DIRECTIONAL CONTROL VALVE (WFF3DG4S4W012CB60)
- VICKERS Hydraulic Valve, Solenoid, 4 Way, 110-120V (859161)
- VICKERS Hydraulic Valve, 4 Way, 110-120VAC (02-110359)
- VICKERS 5000PSI 120V-AC HYDRAULIC DIRECTIONAL CONTROL VALVE (DG4V-3S-2N-M-FPBWL-B5-60)
- VICKERS 5000Psi 125V-Dc Hydraulic Directional Control Valve (DG4V-3-2AL-M-U-DP7-60)
- BAILEY 21 Series Directional Control Valve: 4 Spool, 4-way 3 pos. tandem center, SAE 12 (228902)
- Vickers Hydraulic Valves